Flat Shipping

Flat Shipping at €24.99 + VAT

3M H-29-BIN Wire Connector H-29 22-16awg - Pack Of 1000 | AB9KTQ 2DPY4

3M 7010290980 H-29-BIN Twist On Wire Connector, Gray, 1000 PK

Item: AB9KTQ Model: 7010290980Cross Ref: 2DPY4 / H-29-BIN
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€156.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTwist On Wire Connector
ApplicationGeneral Purpose
ColorGray
Height0.57"
Length0.33"
Max. Single Wire Size10 AWG
Max. Voltage300V AC
Max. Wire Combination1#16 With 1#18 Or #22
Max. Wire Size10 AWG
Maximum Single Wire Size10 AWG
Min. Wire Combination3 to 5#22
Min. Wire Size22 AWG
Minimum Single Wire Size22 AWG
SeriesH Series
TypeWire
Width0.31"
Wire Connector StyleStandard
Wire MaterialCopper
StandardsCSA CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.531
Ship height (cm)1.45
Ship length (cm)2.54
Ship width (cm)2.54
HS code8536904000
Country of OriginCN

Product Details:

    • Special Features: Designed to withstand temperatures up to 221F (105C)

Product Variants

ProductModelMin. Wire CombinationMaximum Single Wire SizeMinimum Single Wire SizeWire Connector StyleMax. Wire CombinationTypeMaximum ConductorsWire MaterialPkg. Qty.Price
3M H-31 Wire Connector 18-14AWG - Pack of 1000 | AB9KWV 2DRP1 70103488915#2214 AWG22 AWGWing2#14 With 1-3#20 Or #22Wire5Copper1€242.18
3M H-35-BIN Red Connector (size 76b) Bin - Pack Of 1000 | AB9LAL 2DTL4 70103490343 to 9#1810 AWG22 AWGWing4#14 With 1-2#18Wire-Copper1€288.24
3M H-33 Wire Connector 18-12 AWG - Pack of 1000 | AB9LAR 2DTN9 70103185524 to 5#2212 AWG22 AWGWing2#14 With 1-2#18Wire7Copper1€256.61
3M H-31 Wire Connector 18-34 AWG - Pack of 10000 | AB9XQF 2GAF4 70102936215#2214 AWG22 AWGWing2#14 With 1-3#20 Or #22Electrical Spring5Copper10€1,353.66
3M H-33 Wire Connector 18-12 AWG - Pack of 5000 | AC2FAF 2JJK2 70103204174 to 5#2212 AWG22 AWGWing2#14 With 1-2#18Wire7Copper5€827.76
3M H-30 Wire Connector 22-16AWG - Pack of 10000 | AC2FAH 2JJK6 70103970485#2216 AWG22 AWGWing1#14 With 1#18Wire5Copper10€1,502.85
3M H-31 Wire Connector 18-14 AWG - Pack of 1000 | AC2FNH 2JME8 70103490405#2214 AWG22 AWGWing2#14 With 1-3#20 Or #22Wire5Copper1€218.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7010290980 H-29-BIN Twist On Wire Connector, Gray, 1000 PK
€156.14 /unit