Flat Shipping

Flat Shipping at €24.99 + VAT

3M GPH060GF Double-Sided Foam Tape, 1 Inch X 2 Inch, 0.6 mm Tape Thick, Gray, 100 PK | CN7WGM

3M GPH060GF Double-Sided Foam Tape, 1 Inch X 2 Inch, 0.6 mm Tape Thick, Gray, 100 PK

Item: CN7WGM Model: GPH060GFCross Ref: 793ZE2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€93.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
EnvironmentIndoor And Outdoor
Liner IncludedYes
Surface CompatibilityABS, Acrylic, Composites, Concrete, Glass, Metal, Polycarbonate, Powder Coated Paints, Wood
Tape Adhesive FormatDouble Sided
Adhesion To Steel224 oz./in.
Common IndustryAssembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Foam Cell TypeClosed
Foam Density TypeConformable
Imperial Tape Length1"
Imperial Tape Width2"
Imperial Tape Wxl1" x 2"
Liner MaterialPolyethylene
Maximum Tape Performance Temperature300°F
Metric Tape Length50.8 mm
Metric Width25.4 mm
Minimum Tape Performance Temperature50°F
Product FormStrip
SeriesGPH-060GF
StandardsASTM D1002, ASTM D3330, ASTM D897, UL 746C
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFoam
Tape Backing MaterialAcrylic Foam
Tape ColorGray
Tape Resistance PropertiesImpact-Resistant
Tape Tensile Strength91 lbs./in.
Tape Thickness0.6 mm
Temperature Range50°F to 450°F

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMin. Tape Performance Temp.Temp. RangeMax. Tape Performance Temp.Adhesion To SteelLiner MaterialBacking MaterialSizeEnvironmentPkg. Qty.Price
3M GPH060GF Double-Sided Foam Tape, 1 Inch Dia, 0.6 mm Tape Thick, Gray, 100 PK | CN7WGK GPH060GF-------Indoor And Outdoor100€69.96
3M GPH060GF Double-Sided Foam Tape, 1 Inch X 1 Inch, 0.6 mm Tape Thick, Gray, 100 PK | CN7WGL GPH060GF-------Indoor And Outdoor100€58.93
3M GPH060GF Double-Sided Foam Tape, 1 Inch X 3 Inch, 0.6 mm Tape Thick, Gray, 100 PK | CN7WGN GPH060GF-------Indoor And Outdoor100€168.59
3M GPH060GF Double-Sided Foam Tape, 1/2 Inch Dia, 0.6 mm Tape Thick, Gray, 100 PK | CN7WGP GPH060GF50°F+50°F to +450°F-----Indoor And Outdoor100€75.12
3M GPH060GF Double-Sided Foam Tape, 1/2 Inch X 2 Inch, 0.6 mm Tape Thick, Gray, 100 PK | CN7WGQ GPH060GF-------Indoor And Outdoor100€84.60
3M GPH060GF Double-Sided Foam Tape, 2 Inch Dia, 0.6 mm Tape Thick, Gray, 100 PK | CN7WGR GPH060GF-------Indoor And Outdoor100€164.84
3M GPH060GF Double-Sided Foam Tape, 3/4 Inch Dia, 0.6 mm Tape Thick, Gray, 100 PK | CN7WGT GPH060GF-------Indoor And Outdoor100€51.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M GPH060GF Double-Sided Foam Tape, 1 Inch X 2 Inch, 0.6 mm Tape Thick, Gray, 100 PK
€93.23 /pack