Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER M21520.160.0055 Double Thread Stud Grade 8.8 M16 x 2 x 105mm PK50 | AH7VXJ 38DL57

GRAINGER M21520.160.0055 Double End Threaded Stud, M16x2 Thread Size, Rockwell C22-C32, Gr. 8.8, 75mm Lg., Rnd Spacer, Unequal, 50 Pk

Item: AH7VXJ Model: M21520.160.0055Cross Ref: 38DL57
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€170.87 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Threaded Stud
ClassNot Applicable
FinishPlain
GradeGrade 8.8
HardnessRockwell C22-C32
Length75 mm
MaterialSteel
Min. Tensile Strength500 N/sq. mm
Shank ShapeRound Spacer
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length A20 mm
Thread Length B38 mm
Thread SizeM16 x 2
Thread TypeCoarse
TypeUnequal
Dimensional StandardsDIN 939
Material Grade/classClass 8
Overall Length75 mm
Rod ShapeRound
Tensile Strength150000 psi
Thread Size AM16 x 2
Thread Size BM16 x 2
Threaded Rod TypeStandard

Shipping Info:

Ship weight (kg) 5.0598
Ship height (cm)2.54
Ship length (cm)38.1
Ship width (cm)17.78

Product Variants

ProductModelThread Length AThread Length BThread DirectionShank ShapeThread TypeTypeMin. Tensile StrengthPkg. Qty.Price
GRAINGER M21520.060.0020 Double Thread Stud Grade 8.8 M6 x 1 x 70mm PK100 | AH7VVC 38DL05 M21520.060.00207.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€36.29
GRAINGER M21520.060.0025 Double Thread Stud Grade 8.8 M6 x 1 x 75mm PK100 | AH7VVD 38DL06 M21520.060.00257.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€53.39
GRAINGER M21520.060.0030 Double Thread Stud Grade 8.8 M6 x 1 x 80mm PK100 | AH7VVE 38DL07 M21520.060.00307.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€64.78
GRAINGER M21520.060.0035 Double Thread Stud Grade 8.8 M6 x 1 x 85mm PK100 | AH7VVF 38DL08 M21520.060.00357.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€72.28
GRAINGER M21520.060.0040 Double Thread Stud Grade 8.8 M6 x 1 x 90mm PK100 | AH7VVG 38DL09 M21520.060.00407.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€430.55
GRAINGER M21520.060.0045 Double Thread Stud Grade 8.8 M6 x 1 x 95mm PK100 | AH7VVH 38DL10 M21520.060.00457.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€524.60
GRAINGER M21520.060.0050 Double Thread Stud Grade 8.8 M6 x 1 x 57.5mm PK100 | AH7VVJ 38DL11 M21520.060.00507.5 mm18 mmRight HandRound SpacerCoarseUnequal500 N/sq. mm100€443.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER M21520.160.0055 Double End Threaded Stud, M16x2 Thread Size, Rockwell C22-C32, Gr. 8.8, 75mm Lg., Rnd Spacer, Unequal, 50 Pk
€170.87 /pack