Flat Shipping

Flat Shipping at €24.99 + VAT

3M GM400 Sew on Antislip Tape Black 18 ft x 1 In | AD6KNT 45K730

3M GM400 Sew on Antislip Tape Black 18 ft x 1 In

Item: AD6KNT Model: GM400Cross Ref: 45K730
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSew on Antislip Tape
BackingSew On
Backing TypeSew On
ColorBlack
Length1"
MaterialNylon Knit Fabric
Performance Temp.-40°F to +160°F
ShapeContinuous Roll
Thickness33 mil.
Width18 ft.

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)2.54
Ship length (cm)9.53
Ship width (cm)9.53
HS code3919102055
Country of OriginUS

Product Variants

ProductModelPerformance Temp.ShapeColorBacking TypePrice
3M GM110 Sew on Antislip Tape Black 18 ft x 1 In | AD6KMY 45K712 GM110-40°F to +160°FContinuous RollBlackSew On€41.86
3M GM110 Sew on Antislip Tape Black 18 ft x 2 In | AD6KNB 45K715 GM110-40°F to +160°FContinuous RollBlackSew On€88.35
3M GM110 Sew on Antislip Tape Black 18 ft x 3 In | AD6KNE 45K718 GM110-40°F to +160°FContinuous RollBlackSew On€129.90
3M GM110 Sew on Antislip Tape Black 18 ft x 4 In | AD6KNH 45K721 GM110-40°F to +160°FContinuous RollBlackSew On€164.76
3M GM110 Sew on Antislip Tape Black 18 ft x 5 In | AD6KNL 45K724 GM110-40°F to +160°FContinuous RollBlackSew On€183.45
3M GM110 Sew on Antislip Tape Black 18 ft x 6 In | AD6KNP 45K727 GM110-40°F to +160°FContinuous RollBlackSew On€242.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M GM400 Sew on Antislip Tape Black 18 ft x 1 In
€61.35 /unit