Flat Shipping

Flat Shipping at €24.99 + VAT

3M 984F Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RCC 19E363

3M 7000045169 984F Quick-Change Sanding Disc, TSM, 2 Inch Dia, Ceramic, 36 Grit, YF Weight Polyester, 50 PK

Item: CE9RCC Model: 7000045169Cross Ref: 19E363 / 984F
Limited Availability
€133.66 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Abrasive MaterialCeramic
Abrasive TypeCoated , Open Coat
Attachment TypeTSM
Coating CoverageOpen
ColorMaroon , Orange
Diameter2"
Disc Backing MaterialCloth
Grit36
Max. Rpm25000 RPM
Resistance PropertiesWater
Abrasive GradeExtra Coarse
Backing MaterialPolyester
Backing WeightYF
Maximum Operating Speed25000 RPM
Quick Change SystemTSM
Series984F Series

Shipping Info:

Ship weight (kg) 0.36
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialDiameterAbrasive GradeCoating CoveragePkg. Qty.Price
3M 27701 Locking Sanding Discs 2 Inch 36 Grit Tr - Pack Of 50 | AF6GWY 19E359 7100001474Ceramic2"Extra CoarseOpen50€132.98
3M 27709 Locking Sanding Discs 2 Inch 60 Grit Tr - Pack Of 50 | AF6GWZ 19E367 7100001475Ceramic2"Grade MEDOpen50€128.69
3M 27717 Locking Sanding Discs 2 Inch 80 Grit Tr - Pack Of 50 | AF6GXA 19E375 7100001473Ceramic2"Grade MEDOpen50€116.19
3M 984F Quick Change Disc, Coated, TSM Disc Attachment System, Type 2 Disc Attachment | CE9RAY 448A95 7010294799Ceramic Grain4"-Open1€4.84
3M 984F Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBY 448A94 7000119217Ceramic Grain4"-Open1€5.07
3M 984F Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RBZ 448A96 7000119220Ceramic Grain4"-Open1€4.84
3M 984F Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RCD 19E364 7000045170Ceramic3"-Open50€174.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000045169 984F Quick-Change Sanding Disc, TSM, 2 Inch Dia, Ceramic, 36 Grit, YF Weight Polyester, 50 PK
€133.66 /pack