Flat Shipping

Flat Shipping at €24.99 + VAT

3M 983-326 Reflective Tape, 2 Inch Width, 1 Feet Length, Truck and Trailer, Pack, Pk 10 | CE9QMK 53CU15

3M 983-326 Reflective Tape, 2 Inch Width, 1 Feet Length, Truck and Trailer, 10 Pk

Item: CE9QMK Model: 983-326Cross Ref: 53CU15
Limited Availability
€31.26 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Tape
ColorRed, White
Length1"
MaterialPolyester
Performance Temp.+30°F to +200°F
Thickness14 mil.
TypeTruck And Trailer
Width2"
Adhesion Strength2.5 lbs.-in. (FRP), 3 lbs.-in. (Prepainted Panel), 3 lbs.-in. (Tedlar), 3.5 lbs.-in. (Aluminum Rail), 5.3 lbs.-in. (Degreased Aluminum), 6 lbs.-in. (Stainless Steel)
Adhesive MaterialAcrylic
ApplicationBuses,Construction,Emergency Vehicles,Rail
Backing MaterialRetroreflective Microprismatic Material
Backing TextureSmooth
Indoor Or Outdoor UseOutdoor
Maximum Application Temperature200°F
Maximum Operating Temperature200°F
Minimum Application Temperature50°F
Minimum Operating Temperature-30°F
Package ConfigurationRoll
Product TypeReflective Tape
Reflective ColorRed, White
Reflective TechnologyMicro Prismatic
Shelf Life2 yrs.
StandardsDOT, NHTSA
Tape Strip Length12"

Shipping Info:

Ship weight (kg) 0.0765
Country of OriginUSA

Product Variants

ProductModelTypeColorMaterialThicknessPkg. Qty.Price
3M 983-23 ES Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QJN 38XP28 983-23 ESTruck And TrailerGreen, YellowPrismatic-1€324.65
3M 983-23 ES Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLN 38XP27 983-23 ESTruck And TrailerGreen, YellowPrismatic-1€165.92
3M 983-72  ES Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLQ 38XP49 983-72 ESTruck And TrailerRedPrismatic-1€186.15
3M 983-71 Reflective Tape, 4 Inch Width, 18 Inch Length, Truck and Trailer, Roll, Pk 100 | CE9QJJ 38XP42 983-71Truck And TrailerYellowPrismatic-100€325.08
3M 983 Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QJM 38XP26 983Truck And TrailerYellowPrismatic-1€325.09
3M 983 Reflective Tape, 2 Inch Width, 53 Feet Length, Truck and Trailer, Roll | CE9QKN 38XP50 983Truck And TrailerRed, WhitePrismatic-1€129.43
3M 983-71 Reflective Tape, 2 Inch Width, 30 Feet Length, School Bus, Roll | CE9QKY 53CU23 983-71School BusYellowPolyester14 mil.1€68.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 983-326 Reflective Tape, 2 Inch Width, 1 Feet Length, Truck and Trailer, 10 Pk
€31.26 /unit