Flat Shipping

Flat Shipping at €24.99 + VAT

3M 983-32 Reflective Tape, 2 Inch Width, 1.5 Feet Length, Truck and Trailer, Pack, Pk 10 | CE9QMG 53CU16

3M 983-32 Reflective Tape, 2 Inch Width, 1.5 Feet Length, Truck and Trailer, 10 Pk

Item: CE9QMG Model: 983-32Cross Ref: 53CU16
Limited Availability
€41.01 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemReflective Tape
ColorRed, White
Length1.5 ft.
MaterialPolyester
Performance Temp.+30°F to +200°F
Thickness14 mil.
TypeTruck And Trailer
Width2"
Adhesive MaterialAcrylic
ApplicationBuses,Construction,Emergency Vehicles,Rail
Backing MaterialRetroreflective Microprismatic Material
Indoor Or Outdoor UseOutdoor
Package ConfigurationPack
Product TypeReflective Tape
Reflective TechnologyRetroreflection
Shelf Life2 yrs.
StandardsNHTSA
Tape Strip Length18"

Shipping Info:

Ship weight (kg) 0.108
Country of OriginUSA

Product Variants

ProductModelTypeColorMaterialThicknessPkg. Qty.Price
3M 983-23 ES Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QJN 38XP28 983-23 ESTruck And TrailerGreen, YellowPrismatic-1€324.65
3M 983-23 ES Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLN 38XP27 983-23 ESTruck And TrailerGreen, YellowPrismatic-1€165.92
3M 983-72  ES Reflective Tape, 2 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QLQ 38XP49 983-72 ESTruck And TrailerRedPrismatic-1€186.15
3M 983-71 Reflective Tape, 4 Inch Width, 18 Inch Length, Truck and Trailer, Roll, Pk 100 | CE9QJJ 38XP42 983-71Truck And TrailerYellowPrismatic-100€325.08
3M 983 Reflective Tape, 4 Inch Width, 150 Feet Length, Truck and Trailer, Roll | CE9QJM 38XP26 983Truck And TrailerYellowPrismatic-1€325.09
3M 983 Reflective Tape, 2 Inch Width, 53 Feet Length, Truck and Trailer, Roll | CE9QKN 38XP50 983Truck And TrailerRed, WhitePrismatic-1€129.43
3M 983-71 Reflective Tape, 2 Inch Width, 30 Feet Length, School Bus, Roll | CE9QKY 53CU23 983-71School BusYellowPolyester14 mil.1€68.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 983-32 Reflective Tape, 2 Inch Width, 1.5 Feet Length, Truck and Trailer, 10 Pk
€41.01 /pack