Flat Shipping

Flat Shipping at €24.99 + VAT

POWERS LF390801 Checkstop | AH2KWJ 29HZ56

POWERS LF390801 Checkstop

Item: AH2KWJ Model: LF390801Cross Ref: 29HZ56
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€293.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheckstop
Compatible With BrandPowers
Compatible With Grainger Part Number26X133
Compatible With Manufacturer Part NumberLFSH1434
Compatible With SeriesHydroGuard XP
MaterialBronze
Max. Operating Temperature200°F
Min. Operating Temperature40°F
StandardsASSE 1017, CSA B125
Valve TypeMixing Valves

Shipping Info:

Ship weight (kg) 0.459
Ship height (cm)7.11
Ship length (cm)16.76
Ship width (cm)9.65
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

POWERS LF390801 Checkstop
€293.37 /unit