Flat Shipping

Flat Shipping at €24.99 + VAT

3M 9088 Double Coated Tape 1 x 4 8.3 Mil - Pk 5 | AD6JXH 45K212

3M 9088 Double Coated Tape 1 x 4 Inch 8.3 Mil, 5 Pk

Item: AD6JXH Model: 9088Cross Ref: 45K212
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.74 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
AdhesiveModified Acrylic
ColorTranslucent
Length4"
Liner ColorWhite
MaterialPolyester
Performance Temp.0°F to +200°F
ShapeRectangle
Thickness8.3 mil.
Width1"
Adhesion To Steel137 oz./in.
Brand And Series3M GPT-020
Common IndustryAssembly & Manufacturing, Construction, General Maintenance & Repair
EnvironmentIndoor and Outdoor
Imperial Tape Length4"
Imperial Tape Width1"
Imperial Tape Wxl1" x 4"
Liner IncludedYes
Liner MaterialGlassine
Max. Adhesion Time24 Months
Maximum Tape Performance Temperature200°F
Metric Tape Length101.6 mm
Metric Width25.4 mm
Minimum Tape Performance Temperature-10°F
Package Quantity5
Product FormStrip
SeriesGPT-020 Series
StandardsASTM D3330, ASTM D3654
Surface CompatibilityABS, Acrylic, Composites, Concrete, Glass, High Density Polyethylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polypropylene (PP), Polystyrene (PS), Polytetrafluoroethylene (PTFE), Powder Coated Paints, Stone, Wood
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialPolyester Film
Tape ColorTransparent
Tape ElongationNot Rated
Tape Resistance PropertiesSolvent-Resistant
Tape Sub-typeDouble-Sided Film Tape Strips
Tape Tensile StrengthNot Rated
Tape Thickness8.3 mil.
Tape TypeDouble-Sided Film Tape Shapes
Temperature Range-10°F to +200°F

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)10.16
Ship length (cm)10.16
Ship width (cm)0.64
HS code3919102055
Country of OriginDE

Product Variants

ProductModelShapeDiameterLiner ColorAdhesivePkg. Qty.Price
3M 9088 Double Coated Tape 1 Inch x 5 yard | AD6JVT 45K174 9088Continuous Roll-WhiteModified Acrylic1€13.07
3M 9088 Double Coated Tape 2 Inch x 5 yard | AD6JVU 45K175 9088Continuous Roll-WhiteModified Acrylic1€24.29
3M 9088 Double Coated Tape 3 Inch x 5 yard | AD6JVV 45K176 9088Continuous Roll-WhiteModified Acrylic1€33.25
3M 9088 Double Coated Tape 4 Inch x 5 yard | AD6JVW 45K177 9088Continuous Roll-WhiteModified Acrylic1€42.16
3M 9088 Double Coated Tape 6 Inch x 5 yard | AD6JVX 45K178 9088Continuous Roll-WhiteModified Acrylic1€59.92
3M 9088 Double Coated Tape 1/2 Inch x 5 yard | AD6JVY 45K179 9088Continuous Roll-WhiteModified Acrylic1€7.34
3M 9088 Double Coated Tape 12" x 12" - Pack Of 6 | AD6JVZ 45K180 9088Rectangle-WhiteModified Acrylic6€60.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 9088 Double Coated Tape 1 x 4 Inch 8.3 Mil, 5 Pk
€17.74 /pack