Flat Shipping

Flat Shipping at €24.99 + VAT

3M 9088 Double Coated Tape 12 x 12 - Pack Of 6 | AD6JVZ 45K180

3M 9088 Double Coated Tape 12 Inch x 12 Inch, 6 Pk

Item: AD6JVZ Model: 9088Cross Ref: 45K180
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€61.45 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Sided Tape
AdhesiveModified Acrylic
ColorClear , Translucent
Length12"
Liner ColorWhite
MaterialPolyester
Performance Temp.0°F to +200°F
ShapeRectangle
Thickness8.3 mil.
Width12"
Brand And Series3M GPT-020
EnvironmentIndoor and Outdoor
Imperial Tape Length12"
Imperial Tape Width12"
Imperial Tape Wxl12" x 12"
Liner IncludedYes
Liner MaterialGlassine
Max. Adhesion Time24 Months
Metric Tape Length304.8 mm
Metric Width304.8 mm
Product FormSquare
StandardsASTM D3330, ASTM D3654
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionFilm
Tape Backing MaterialPolyester Film
Tape ColorTransparent
Tape ElongationNot Rated
Tape Tensile StrengthNot Rated
Tape Thickness8.3 mil.

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)30.48
Ship length (cm)30.48
Ship width (cm)0.64
HS code3919905060
Country of OriginDE

Product Variants

ProductModelShapeDiameterLiner ColorAdhesivePkg. Qty.Price
3M 9088 Double Coated Tape 1 Inch x 5 yard | AD6JVT 45K174 9088Continuous Roll-WhiteModified Acrylic1€13.07
3M 9088 Double Coated Tape 2 Inch x 5 yard | AD6JVU 45K175 9088Continuous Roll-WhiteModified Acrylic1€24.29
3M 9088 Double Coated Tape 3 Inch x 5 yard | AD6JVV 45K176 9088Continuous Roll-WhiteModified Acrylic1€33.25
3M 9088 Double Coated Tape 4 Inch x 5 yard | AD6JVW 45K177 9088Continuous Roll-WhiteModified Acrylic1€42.16
3M 9088 Double Coated Tape 6 Inch x 5 yard | AD6JVX 45K178 9088Continuous Roll-WhiteModified Acrylic1€59.92
3M 9088 Double Coated Tape 1/2 Inch x 5 yard | AD6JVY 45K179 9088Continuous Roll-WhiteModified Acrylic1€7.34
3M 9088 Double Coated Tape 3/4 Inch x 5 yard | AD6JWA 45K181 9088Continuous Roll-WhiteModified Acrylic1€10.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 9088 Double Coated Tape 12 Inch x 12 Inch, 6 Pk
€61.45 /pack