Flat Shipping

Flat Shipping at €24.99 + VAT

3M 89925 Hook-and-Loop Disc Backup Pad, 5 Inch Dia x 11/16 Inch T, 5/16 24 Threaded-Shank | CN7TRY

3M 89925 Hook-and-Loop Disc Backup Pad, 5 Inch Dia x 11/16 Inch T, 5/16 24 Threaded-Shank

Item: CN7TRY Model: 89925Cross Ref: 794LL5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€69.66 /unit
This product can only be shipped in multiples of 10
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Abrasive Mounting Quick Change SystemNot Applicable
Backup Pad ShapeRound
ColorYellow
Compatible Abrasive TypeHook & Loop Sanding Discs
Connector TypeThreaded Shaft
Density RatingMedium
Device MaterialFoam
Diameter5"
FeaturesSmall Molded J Hook Type 1, Tapered
Max. Operating Speed12000 RPM
Mounting TypeHook And Loop
Overall LengthNot Applicable
Thickness0.688"
Vacuum Hole PatternMulti Hole

Shipping Info:

Ship weight (kg) 1.179
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelDensity RatingMax. Operating SpeedConnector TypeThicknessVacuum Hole PatternCompatible Abrasive TypeDiameterDevice MaterialPrice
3M 14738 Hook-and-Loop Disc Backup Pad, 5 Inch Dia x 1 Inch T, 5/8 11 Internal-Thread | CN7TRX 7100034892Soft7000 RPMThreaded Hole1"Non VacuumHook & Loop Sanding Discs5"Foam€67.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 89925 Hook-and-Loop Disc Backup Pad, 5 Inch Dia x 11/16 Inch T, 5/16 24 Threaded-Shank
€69.66 /unit