Flat Shipping

Flat Shipping at €24.99 + VAT

3M 89396 Hot Melt Applicator 1 x 3 5.5 To 7.5lb./hr. | AC2EAD 2JBN6

3M 7000121605 89396 Glue Gun, PG II LT with Magazine Feed, Corded, 6 lb/hr, Palm Lever Actuator, 120V

Item: AC2EAD Model: 7000121605Cross Ref: 2JBN6 / 89396
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€3,016.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHot Melt Applicator PG II LT
FunctionReduces The Need For Frequent Reloading And Helps Increase Production.
Glue Stick Capacity1" x 3"
Operating Temp.265°F
TypeWith Magazine Feed
Voltage120V AC
Compatible FormatSmooth Sticks
Compatible Glue Stick Diameter1"
For Use With3M Scotch Weld PG Hot Melt Adhesive Sticks
Includes9921 Brass Tip, 9946 Brass Tip, Magazine Feed, Stand
Maximum Operating Temperature265°F
Operation StylePalm Lever
Output Rate6 lbs./hr.
Power SourceCorded
SeriesPG II LT with Magazine Feed
Temperature Set Points265°F
Tool Weight4.3 lbs.
Wattage500 W

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)14.94
Ship length (cm)52.76
Ship width (cm)42.44
HS code8543709650
Country of OriginUS

Product Details:

    • Characteristics: Modifies the bench-mounted 3M(TM) Scotch-Weld(TM) Hot Melt Applicator PG II or 3M(TM) Scotch-Weld(TM) Hot Melt Applicator PG II LT applicator for semi-automatic adhesive loading. Holds 12 adhesive sticks

Product Variants

ProductModelVoltageOperating Temp.Compatible FormatOperation StyleGlue Stick CapacityPower SourceCompatible Glue Stick Dia.Temperature Set PointsPrice
3M 82277 Hot Melt Applicator Bench Mount Pg Ii | AC2EAR 2JBX3 7010329939--------€1,638.13
3M 89395 Hot Melt Applicator 1 x 3 6 Lb./hr. | AC2EAW 2JCA9 7000121604120V AC265°F--1" x 3"---€2,778.05
3M 82278 Hot Melt Applicator Pedal And Guard | AC2EBA 2JCD4 82278--------€1,365.77
3M 22033 Hot Melt Applicator 1 x 3 5.5to7.5lb./hr. | AC2EBB 2JCD6 7000121615120V AC385°F--1" x 3"---€2,636.27
3M AE GEN II Hot Melt Applicator, AEII, Corded, 4 lb/hr, Finger Trigger Actuator, Manual Feed, 120V | CN2RHN AE II / 1VAK8 7100278995--Smooth SticksFinger Trigger----€219.12
3M TC/TC-Q GEN II Hot Melt Applicator, Corded, 2.6 lb/hr, Palm Lever Actuator, Manual Feed, 110 to 230 V | CN2RHP POLYGUN LT / 4YX13 7100278633--------€282.29
3M TC/TC-Q GEN II Hot Melt Applicator, TC/TC-Q, Corded, 3.5 lb/hr, Palm Lever Actuator, Manual Feed | CN7VLG 7100278634110-230V-Quadrack SticksPalm Lever-Corded5/8"380°F€285.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000121605 89396 Glue Gun, PG II LT with Magazine Feed, Corded, 6 lb/hr, Palm Lever Actuator, 120V
€3,016.62 /unit