APPROVED VENDOR 24D975 Mig Welding Wire Er70s-6 0.035 33lb | AB7WMM

WESTWARD ER70S6-035-33 Mig Welding Wire Er70s-6 0.035 33lb

Item: AB7WMM Model: ER70S6-035-33Cross Ref: 24D975
In Stock

Get it by Thursday, Jun 12

€161.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMig Welding Wire
Aws ClassificationER70S-6
Container Size33 lbs.
Container TypeSpool
Diameter0.035"
MaterialCarbon Steel
Tensile Strength84000 psi
Wire TypeRP_ER70S-6
Arbor Hole Diameter2"
Compatible Shielding Gas75% Argon/25% Carbon Dioxide
Elongation (as Welded)22%
Elongation (minimum Required)22%
Finish/coatingCopper Coated
For Material TypeCarbon Steel To Carbon Steel
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
ProcessMIG Welding (GMAW)
SeriesER70S-6 Series
Shielding TypeGas-Shielded
Spool Diameter12"
Spool TypePlastic Spool
Spool Width4"
StandardsAWS A5.18
Tensile Strength (as Welded)70 ksi
Tensile Strength (minimum Required)70 ksi
Weight33 lbs.
Welding Current DesignationDCEP
Wire Diameter0.035"
Yield Strength (as Welded)58 ksi
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 16.2225
Ship height (cm)11.94
Ship length (cm)33.02
Ship width (cm)31.75
HS code7229905016
Country of OriginIN

Product Variants

ProductModelMaterialTensile StrengthWire TypeWire Dia.Spool WidthContainer SizeContainer TypeDiameterPrice
APPROVED VENDOR 23XM73 Mig Welding Wire Stainless Steel 33lb | AB7PRJ 23XM73Stainless Steel80000 psiER310--33 lbs.Spool0.03"€301.07
APPROVED VENDOR 23XM75 Mig Welding Wire Stainless Steel 33lb | AB7PRK 23XM75Stainless Steel80000 psiRP_ER310--33 lbs.Spool1/25"€533.18
APPROVED VENDOR 23XM76 Mig Welding Wire Stainless Steel 33lb | AB7PRL 23XM76Stainless Steel80000 psiRP_ER310--33 lbs.Spool0.045"€624.68
APPROVED VENDOR 23XM77 Mig Welding Wire Stainless Steel 33lb | AB7PRM 23XM77Stainless Steel95000 psiER312--33 lbs.Spool0.03"€519.50
APPROVED VENDOR 23XM79 Mig Welding Wire Stainless Steel 33lb | AB7PRP 23XM79Stainless Steel95000 psiER312--33 lbs.Spool1/25"€512.61
APPROVED VENDOR 23XM80 Mig Welding Wire Stainless Steel 33lb | AB7PRQ 23XM80Stainless Steel95000 psiER312--33 lbs.Spool0.045"€527.36
APPROVED VENDOR 23XM81 Mig Welding Wire Stainless Steel 33lb | AB7PRR 23XM81Stainless Steel75000 psiRP_ER347SI--33 lbs.Spool0.03"€455.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WESTWARD ER70S6-035-33 Mig Welding Wire Er70s-6 0.035 33lb
€161.23 /unit