Flat Shipping

Flat Shipping at €24.99 + VAT

3M 8511401 Joint Assembly, Vehicle Hitch Mnt, Vehicle Hitch Mount Base, 21 Inch Length, Gold | CP2MPN

3M 7012820550 8511401 Joint Assembly, Vehicle Hitch Mnt, Vehicle Hitch Mount Base, 21 Inch Length, Gold

Item: CP2MPN Model: 7012820550Cross Ref: 61DR01 / 8511401
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,073.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAssembly
Base FeaturesBase Plate
Base Mount StyleBlank
ColorGold
Compatible ComponentVehicle Hitch Mount Base
Confined Space ComponentBase
Entry OrientationVertical
Extension Tube Length21"
FinishZinc Plated
For Hitch Receiver WidthNot Applicable
For Use WithHitch Mount
Hitch Mount ComponentJoint Assembly
IncludesNot Applicable
MountingHitch Pin
Mounting LocationVehicle Hitch
WidthNot Applicable
Mounting TypeHitch Pin
Weight Capacity450 lbs.

Shipping Info:

Ship weight (kg) 4.635
Ship height (cm)5.08
Ship length (cm)38.1
Ship width (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7012820550 8511401 Joint Assembly, Vehicle Hitch Mnt, Vehicle Hitch Mount Base, 21 Inch Length, Gold
€1,073.87 /unit