Flat Shipping

Flat Shipping at €24.99 + VAT

HACKETT 2.5CS Copper Mallet, Steel Handle, 2 5/8 Lb Head Wt, 2 1/4 Inch Dia, 3 1/4 Inch Head Lg | CR3MUC

HACKETT 2.5CS Copper Mallet, Steel Handle, 2 5/8 Lb Head Wt, 2 1/4 Inch Dia, 3 1/4 Inch Head Lg

Item: CR3MUC Model: 2.5CSCross Ref: 36XC11
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€136.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMallet
Face Dia.2 1/4"
Handle MaterialSteel
Head ColorBronze
Head Length3 1/4"
Head MaterialCopper
Head Weight2.625 lbs.
Overall Length13"
TypeMallet
Face Diameter2 1/4"
Hammer TypeMallet

Shipping Info:

Ship weight (kg) 1.2465
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHandle MaterialHead WeightOverall LengthHead LengthHead MaterialFace Dia.TypeHead ColorPrice
HACKETT 5BS Brass Mallet, Steel Handle, 4 lb Head Wt, 1 7/8 Inch Dia, 3 3/4 Inch Head Length | CR3MTU 5BSSteel4 lbs.15"3 3/4"Brass1 7/8"MalletBronze€242.86
HACKETT 1BH Brass Mallet, Wood Handle, 16 oz Head Wt, 1 1/8 Inch Dia, 2 5/8 Inch Head Length | CR3MTV 1BHWood16 oz.10"2 5/8"Brass1 1/8"MalletBronze€90.27
HACKETT 3BH Brass Mallet, Wood Handle, 2 1/2 lb Head Wt, 1 3/4 Inch Dia, 3 1/4 Inch Head Length | CR3MTW 3BHWood2.5 lbs.14"3 1/4"Brass1 3/4"MalletBronze€171.27
HACKETT 2BH Brass Mallet, Wood Handle, 24 oz Head Wt, 1 1/2 Inch Dia, 3 1/8 Inch Head Length | CR3MTX 2BHWood24 oz.14"3 1/8"Brass1 1/2"MalletBronze€129.61
HACKETT 4BH Brass Mallet, Wood Handle, 3 lb Head Wt, 1 3/4 Inch Dia, 3 3/4 Inch Head Length | CR3MTY 4BHWood3 lbs.16"3 3/4"Brass1 3/4"MalletBronze€200.21
HACKETT 5BH Brass Mallet, Wood Handle, 4 5/8 lb Head Wt, 1 7/8 Inch Dia, 4 Inch Head Length | CR3MTZ 5BH--------€249.95
HACKETT .5BH Brass Mallet, Wood Handle, 8 oz Head Wt, 7/8 Inch Dia, 2 Inch Head Length, 10 Inch Length | CR3MUA .5BH--------€70.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HACKETT 2.5CS Copper Mallet, Steel Handle, 2 5/8 Lb Head Wt, 2 1/4 Inch Dia, 3 1/4 Inch Head Lg
€136.59 /unit