3M 8301039 Tripod, 7 ft to 9 ft Height, 5 3/8 ft to 8 1/4 ft Base, 350 lb Wt Capacity | CN7WMD

3M 70804484882 8301039 Tripod, 7 ft to 9 ft Height, 5 3/8 ft to 8 1/4 ft Base, 350 lb Wt Capacity

Item: CN7WMD Model: 70804484882Cross Ref: 61DG55 / 8301039
Limited Availability

Get it by Friday, Jun 13

Request a Quote

Payment

Delivery

Product Specifications:

ItemTripod
Base Radius5.375 ft. to 8.25 ft.
Confined Space ComponentTripod
For Use WithRP_Mfr No. 8000010
Height Range7 ft. to 9 ft.
Includes130 Ft (39.6 M) Of 3/16 In (5Mm) Stainless Steel Wire Rope, Carrying Bag, Mounting Bracket
Includes SrlYes
Includes WinchNo
MaterialAluminum
Srl Cable Length130 ft.
Srl Cable MaterialStainless Steel
Srl Weight Capacity310 lbs.
System IncludesSRL
Weight Capacity350 lbs.
Winch Cable Length60 ft.
Winch Cable MaterialStainless Steel
Winch Weight Capacity350 lbs.
Tripod MaterialAluminum

Shipping Info:

Ship weight (kg) 60.9525
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSrl Cable LengthBase RadiusMaterialIncludes WinchIncludes SrlWeight CapacitySrl Cable MaterialSystem IncludesPrice
3M 8301031 Tripod, 5 ft to 7 ft Height, 3 5/8 ft to 6 3/8 ft Base, 350 lb Wt Capacity | CN7WMA 70007489969---------
RFQ
3M 8301042 Tripod, 5 ft to 7 ft Height, 3 5/8 ft to 6 3/8 ft Base, 350 lb Wt Capacity | CN7WMB 70007491759---------
RFQ
3M 8301037 Tripod, 7 ft to 9 ft Height, 5 3/8 ft to 8 1/4 ft Base, 350 lb Wt Capacity | CN7WMC 7000749001785 ft.5.375 ft. to 8.25 ft.AluminumNoYes350 lbs.Stainless SteelSRL-
RFQ
3M 8301036 Tripod, 7 ft to 9 ft Height, 5 3/8 ft to 8 1/4 ft Base, 350 lb Wt Capacity | CN7WME 70007490009---------
RFQ
3M 8301049 Tripod, 7 ft to 9 ft Height, 5 3/8 ft to 8 1/4 ft Base, 350 lb Wt Capacity | CN7WMF 7000749006650 ft.5.375 ft. to 8.25 ft.AluminumNoYes350 lbs.Stainless SteelSRL-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 70804484882 8301039 Tripod, 7 ft to 9 ft Height, 5 3/8 ft to 8 1/4 ft Base, 350 lb Wt Capacity