Flat Shipping

Flat Shipping at €24.99 + VAT

SPEC D20930 Metric Compression Spring, Stainless Steel, Precision, Stainless Steel, 13 mm Length | CU3ZUM

SPEC D20930 Compression Spring, 6.3 lbs/In Stiffness Rate, 1.34 lbs Load Capacity, Stainless Steel

Item: CU3ZUM Model: D20930Cross Ref: 781K48
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Spring
Deflection @ Load0.5"
End TypeClosed
FinishPlain
Free Length0.512"
GradeGrade 302
Inner Dia.0.082"
Load Capacity1.34 lbs.
MaterialStainless Steel
Operating Temp. Range-320°F to +500°F
Outer Dia.0.114"
Solid Length0.295"
Spring Rate (stiffness)6.3 lbs./in.
TypePrecision
Wire Dia.0.016"
Wire TypeRound
Inside Diameter2.1 mm
Outside Diameter2.9 mm
Product TypeCompression Spring
Solid Height7.5 mm
Spring Rate1.11 N/mm
Spring ShapeCylindrical
StandardsAMS 5688, DIN 17224, EN 10270-3, JIS G4314 SUS 302/304
System Of MeasurementMetric
Wire Diameter0.4 mm

Shipping Info:

Ship weight (kg) 0.0017
Ship height (cm)2.79
Ship length (cm)2.79
Ship width (cm)2.79
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEC D20930 Compression Spring, 6.3 lbs/In Stiffness Rate, 1.34 lbs Load Capacity, Stainless Steel
€38.84 /unit