Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 7503 Half Mask Respirator, Cartridges Included No, Facepiece Material Silicone | CF2BEC 3PB41

3M 7000002163 7503 Half Mask Respirator, Cartridges Included No, Facepiece Material Silicone

Item: CF2BEC Model: 7000002163Cross Ref: 3PB41 / 7503
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€76.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf Mask Respirator
ColorBlue, Gray
Facepiece MaterialSilicone
Cartridges IncludedNo
Configured ForCartridges, Supplied Air System
Disposable/ ReusableReusable
Face Seal MaterialSilicone
Head Harness MaterialNeoprene Elastic, Thermoplastic Elastomer
Mask Headstrap TypeStandard
Mask SizeL
Niosh RatingNot Rated
Number Of Cartridges Included0
Respirator Connection TypeBayonet
Series7500 Series
StandardsNIOSH, OSHA 29 CFR 1910.134

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelColorCartridges IncludedDisposable/ ReusableRespirator Connection TypeMask Headstrap TypeNumber Of Cartridges IncludedFace Seal MaterialFace SealPrice
3M 7501 Half Mask Respirator, Cartridges Included No, Facepiece Material Silicone | CF2BEB 3PB39 7000002161Blue, Gray-------€66.36
3M HF-801SD Secure Click Half Mask Respirator, Bay | CF2UJW 55MY57 7100172045Gray-------€71.13
3M HF-802SD Secure Click, Half Mask Respirator | CF2UJX 55MY58 7100172051Gray-------€73.28
3M HF-803SD Secure Click, Half Mask Respirator | CF2UJY 55MY59 7100172000Gray-------€69.06
3M 3PB40-6AM37 Half Mask Respirator and Cartridges, Chemical Cartridges, Resealable Storage Bag, Silicone | CN7TTD 3PB40-6AM37BlueYesReusableBayonetStandard---€128.14
3M 3PB40-5AJ48 Half Mask Respirator and Cartridges, Chemical Cartridges, Resealable Storage Bag, Silicone | CN7TTE 3PB40-5AJ48BlueYesReusableBayonetStandard---€133.57
3M 3PB40-4AD98 Half Mask Respirator and Cartridges, Chemical Cartridges, Resealable Storage Bag, Silicone | CN7TTF 3PB40-4AD98BlueYesReusableBayonetStandard---€130.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000002163 7503 Half Mask Respirator, Cartridges Included No, Facepiece Material Silicone
€76.20 /unit