Flat Shipping

Flat Shipping at €24.99 + VAT

3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2ADW 448D15

3M 7100066678 732U Hook-and-Loop Sanding Disc, 5 Inch Dia, Multi-Hole, Ceramic, 180 Grit, C Weight Paper

Item: CF2ADW Model: 7100066678Cross Ref: 448D15 / 732U
Limited Availability
€2.04 /unit
This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive MaterialCeramic Grain
Abrasive TypeCoated
ColorPurple
Grit180
Vacuum Hole DesignNon Vacuum
Width5"
Abrasive GradeFine
Backing MaterialPaper
Backing WeightC
Coating CoverageOpen
Diameter5"
Resistance PropertiesLoad
Series732U Series
Vacuum Hole PatternMulti-Hole

Shipping Info:

Ship weight (kg) 0.0315
Country of OriginUS

Product Variants

ProductModelVacuum Hole DesignAbrasive MaterialGritPkg. Qty.Price
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABF 448D10 7100066676Non VacuumCeramic Grain1501€2.31
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABH 448D16 7100066679Non VacuumCeramic Grain1801€2.02
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ABK 448D22 7100066702Non VacuumCeramic Grain2201€2.28
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2ADD 448A03 7100044446Non VacuumCeramic Grain1201€1.75
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2ADR 448D09 7100066675Non VacuumCeramic Grain1501€1.90
3M 732U Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2AEA 448D21 7100066701Non VacuumCeramic Grain2201€1.87
3M 732U Hook and Loop Sanding Disc, Coated, Multi-Hole, 6 Inch Disc Diameter | CF2AHJ 35HW42 7100044445Multi HoleCeramic8050€126.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100066678 732U Hook-and-Loop Sanding Disc, 5 Inch Dia, Multi-Hole, Ceramic, 180 Grit, C Weight Paper
€2.04 /unit