Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

LUMAPRO 10F182 Accy Live End Connector | AA2EMP

LUMAPRO 10F182 Accy Live End Connector

Item: AA2EMP Model: 10F182
In Stock

Get it by Tuesday, Jan 27

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.46
10% off
€6.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Live End Connector
Color Black
Compatible With Track Style H
Function Outlet Box Power Feed End Connector
Height 11/16"
Height - Track Lighting Track And Connectors 11/16"
Housing Color Black
Housing Material Plastic
Includes Hardware
Length 4 1/2"
Length - Track Lighting Track And Connectors 4 1/4"
Max. Wattage 2000 W
Maximum Current 20A
Number Of Circuits 1
Number Of Circuits - Track Lighting 1
Overall Height 11/16"
Overall Length 4 1/4"
Overall Width 1 7/16"
Track Color - Track Lighting Black
Track Material - Track Lighting Plastic
Type With Canopy
Voltage 120V AC
Width 1 7/16"
Width - Track Lighting Track And Connectors 1 13/32"
Standards CULUS LISTED

Shipping Info:

Ship weight (kg) 0.2295
Ship height (cm)2.54
Ship length (cm)10.8
Ship width (cm)3.65
HS code8536908085
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LUMAPRO 10F182 Accy Live End Connector
€7.46 /unit