Flat Shipping

Flat Shipping at €24.99 + VAT

3M 7100099035 Fiber Disc, 5 X 5/8 11 Inch Hole Size, Ceramic, 60 Grit | CN7UFY

3M 7100099035 782C Fiber Disc, 5 Inch x 5/8 Inch-11 TN, Ceramic, 60 Grit, 782C

Item: CN7UFY Model: 7100099035Cross Ref: 418C18 / 782C
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.30 /unit
This product can only be shipped in multiples of 100
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFiber Disc
Abrasive GradeCoarse
Abrasive MaterialCeramic
Arbor Hole Size5/8"-11
Arbor Hole TypeTn Quick Change
Backing MaterialFiber
Coating CoverageClosed
ColorMaroon
Diameter5"
Grit60
Max. Operating Speed12000 RPM
Mfr. Series782C Series
Resistance PropertiesTear

Shipping Info:

Ship weight (kg) 0.0338
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelDiameterAbrasive MaterialAbrasive GradeMax. Operating SpeedArbor Hole TypeArbor Hole SizeColorGritPrice
3M 782C Aluminum Oxide, Fiber Disc, Non-Woven, 4 Inch Disc Diameter | CF2TNJ 418C31 71001009844"Aluminum Oxide----Maroon60€6.14
3M 782C Aluminum Oxide, Fiber Disc, Non-Woven, 4 Inch Disc Diameter | CF2TNK 418C34 71001009914"Aluminum Oxide----Maroon80€5.68
3M 782C Aluminum Oxide, Fiber Disc, Non-Woven, 4 Inch Disc Diameter | CF2TNL 418C35 71001009834"Aluminum Oxide----Maroon80€5.54
3M 782C Aluminum Oxide, Fiber Disc, Non-Woven, 2 Inch Disc Diameter | CF2TPK 418C32 71001009992"Aluminum Oxide----Maroon80€3.04
3M 782C 3 Inch Non-Woven Fiber Discs, No Hole Hole Size, 80 Grit Aluminum Oxide Grit | CD2GDB 418C33 71001009863"Aluminum OxideCoarse---Maroon80€5.38
3M 782C Fiber Disc, Non Woven, 2 Inch Disc Dia., Aluminum Oxide | CH6MRQ 418C24 71001009762"Aluminum OxideExtra Coarse---Maroon36€4.19
3M 7100101038 Quick-Change Sanding Disc, 4 Inch Dia, Ceramic, 60 Grit, Fiber, 782C | CN7UBP 71001010384"Ceramic-30000 RPM--Red60€6.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100099035 782C Fiber Disc, 5 Inch x 5/8 Inch-11 TN, Ceramic, 60 Grit, 782C
€7.30 /unit