Flat Shipping

Flat Shipping at €24.99 + VAT

3M 700709961-63 Psa Sanding Disc Sc Mesh 20 Inch 100g - Pack Of 12 | AE2BDV 4WF63

3M 700709961-63 Psa Sanding Disc Sc Mesh 20 Inch 100g, 12 Pk

Item: AE2BDV Model: 700709961-63Cross Ref: 4WF63
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€274.19 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPSA Sanding Disc
Abrasive MaterialSilicon Carbide
Abrasive TypeNon Woven
Backing MaterialOpen Mesh Fabric
ColorBrown
Disc Dia.20"
GradeGrade MED
Grit100
Vacuum Hole DesignNo Hole
Coating CoverageOpen
Overall Diameter20"

Shipping Info:

Ship weight (kg) 1.98
Ship height (cm)2.03
Ship length (cm)52.07
Ship width (cm)52.07
HS code6805200000
Country of OriginJP

Product Variants

ProductModelAbrasive MaterialGritBacking MaterialAbrasive GradeCoating CoverageBacking WeightResistance PropertiesColorPkg. Qty.Price
3M 83678 Psa Sanding Disc Polypropylene 5 Inch P600g - Pack Of 400 | AB9BPC 2AXP9 7010298821Aluminum Oxide600Film--E-White400€668.37
3M 76975 Psa Sanding Disc Film 5 Inch 30micr- Pack Of 500 | AB9JGZ 2DHG8 7000118196Aluminum Oxide30 µmFilmExtra FineOpen-Clog, TearGreen500€931.92
3M 50461 Psa Sanding Disc Cloth 6 Inch 120g - Pack Of 250 | AB9JHU 2DHW1 7000119037Aluminum Oxide120ClothMediumOpenJClog, Heat, Load, WearBrown250€389.81
3M 01547 Psa Sanding Disc Aluminium Oxide Paper 6 Inch 40g - Pack Of 500 | AB9JMA 2DKC2 7000120327Aluminum Oxide40Paper--E-Green500€1,956.13
3M 80204 Psa Sanding Disc Film 6 Inch 100 Micron - Pack Of 500 | AB9JPP 2DLD2 60650031598Aluminum Oxide100 µmFilmFineClosed-Clog, Load, TearBlack500€1,498.68
3M 01319 PSA Sanding Disc Film 6 inch P1000G - Pack of 400 | AB9JQQ 2DLJ5 7000044717Aluminum Oxide1000Film--E-White400€1,117.38
3M 49639 Psa Sanding Disc Cloth 5 Inch P80g - Pack Of 250 | AB9WPW 2FWF7 7000120378Ceramic80ClothMediumOpenJHeat, WearPurple250€613.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 700709961-63 Psa Sanding Disc Sc Mesh 20 Inch 100g, 12 Pk
€274.19 /pack