Flat Shipping

Flat Shipping at €24.99 + VAT

3M 61500303153 Quick Change Disc, Non-Woven, TN Disc Attachment System | CE9RAG 498Y43

3M 61500303153 Quick Change Disc, Non-Woven, TN Disc Attachment System

Item: CE9RAG Model: 61500303153Cross Ref: 498Y43
Limited Availability
€29.58 /unit
This product can only be shipped in multiples of 5
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive MaterialAluminum Oxide
Abrasive TypeNon Woven
ColorGreen
Connector TypeThreaded Hole
Disc Attachment TypeShank
Disc Backing MaterialNylon
Max. Rpm6000 RPM
Overall Dia.7"
Resistance PropertiesLoad
Abrasive GradeExtra Coarse
Diameter7"
Quick Change SystemTN

Shipping Info:

Ship weight (kg) 0.135
Country of OriginUSA

Product Variants

ProductModelAbrasive MaterialOverall Dia.Coating CoverageQuick Change SystemPrice
3M 07546 XO-DR Quick Change Disc, Non-Woven, Type 3 Disc Attachment Type | CE9QZC 498Y64 07546 XO-DRSilicon Carbide---€6.00
3M 07547 Quick Change Disc, Non-Woven, Type 3 Disc Attachment Type | CE9QZD 498Y65 7100138182Silicon Carbide---€90.02
3M 61500303047 Quick Change Disc, Non-Woven, TR Disc Attachment System | CE9QZE 498Y32 61500303047Silicon Carbide---€21.70
3M 61500303104 Quick Change Disc, Non-Woven, TR Disc Attachment System | CE9QZH 498Y38 61500303104Aluminum Oxide---€23.22
3M 61500303302 Quick Change Disc, Non-Woven, TR Disc Attachment System | CE9QZL 498Y44 61500303302Silicon Carbide---€7.22
3M 61500303344 Quick Change Disc, Non-Woven, TR Disc Attachment System | CE9QZQ 498Y48 61500303344Aluminum Oxide2"Not Applicable-€7.78
3M 61500303385 Quick Change Disc, Non-Woven, TR Disc Attachment System | CE9QZV 498Y52 61500303385Silicon Carbide4"Not Applicable-€46.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 61500303153 Quick Change Disc, Non-Woven, TN Disc Attachment System
€29.58 /unit