Flat Shipping

Flat Shipping at €24.99 + VAT

3M 610-3/4X60 Solid Black Anti-Slip Tape, 3/4 Inch x 60.0 Feet, 60 Grit Aluminum Oxide | CE9FZK 21YT71

3M 7100032939 610-3/4X60 Anti-Slip Tape, Coarse, 60 Grit Size, Black, 3/4 Inch x 60 Ft., 28 mil Tape Thick, Rubber

Item: CE9FZK Model: 7100032939Cross Ref: 21YT71 / 610-3/4X60
Limited Availability
€54.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tape
BackingPlastic Film
Backing TypePlastic Film
ColorBlack
Glow In The DarkNo
Indoor/outdoorIndoor/Outdoor
Performance Temp.Up To 175°F
Thickness0.028"
Adhesive PropertiesPressure Sensitive
Anti-slip SurfaceAluminum Oxide
EnvironmentIndoor and Outdoor
Grit Size60
Imperial Tape Length60 ft.
Imperial Tape Width3/4"
Liner IncludedYes
Maximum Tape Performance Temperature175°F
Message LegendNo Legend
Minimum Application Temperature40°F
Minimum Tape Performance Temperature40°F
Package Quantity1
Product FormContinuous Roll
Series600 Series
Specifications MetANSI, MIL, NFSI
StandardsANSI/NFSI B101.1, ANSI/NFSI B101.3, U.S. MIL-PRF-24667C
Surface AbrasiveCoarse
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialPolymer
Tape ColorBlack
Tape PatternSolid
Tape Thickness28 mil.
Traffic TypeMedium Traffic

Shipping Info:

Ship weight (kg) 0.315
Country of OriginUS

Product Variants

ProductModelColorPerformance Temp.ShapeAdhesiveGlow In The DarkIndoor/outdoorBacking TypeFinishPkg. Qty.Price
3M 610 Antislip Tread Black 5.5In x 5.5In - Pack of 50 | AC2EBH 2JCZ8 7000126114BlackUp To 300°FStripRubber Resin---Mineral Coat50€164.28
3M 620-B Antislip Tread Clear 1 Inch x 60 Feet - Pack Of 4 | AC2EBR 2JDB4 7000042869Clear+40°F to +150°FContinuous RollPlastic Film---Mineral Coat4€235.40
3M 630 Antislip Tape Safety Yellow 4 Inch x 60 Feet | AE7YKE 6BV16 7000126472Yellow-40°F to +300°FContinuous RollRubber--Plastic FilmMineral Coat1€148.40
3M 630-1X60 Solid Yellow Anti-Slip Tape, 1 Inch x 60.0 Feet, 60 Grit Aluminum Oxide | CE9FYH 35XN36 7000052247Yellow+40°F to +175°F--NoIndoor/Outdoor--1€61.73
3M 620-2X60 Solid Clear Anti-Slip Tape, 2 Inch x 60.0 Feet, 60 Grit Aluminum Oxide | CE9FZA 21YT72 7000002135ClearUp To 150°F--NoIndoor/OutdoorPlastic Film-2€285.42
3M 610-3/4X2 Solid Black Anti-Slip Tread, 3/4 Inch x 2.0 Feet, 60 Grit Aluminum Oxide | CE9FZG 2JFK6 7100122465Black---NoIndoor/Outdoor--50€80.63
3M 620 Solid Clear Anti-Slip Tread, 6 Inch x 2.0 Feet, 60 Grit Aluminum Oxide | CE9FYV 54DF21 7010296262Clear---NoIndoor/Outdoor--50€523.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100032939 610-3/4X60 Anti-Slip Tape, Coarse, 60 Grit Size, Black, 3/4 Inch x 60 Ft., 28 mil Tape Thick, Rubber
€54.62 /unit