Flat Shipping

Flat Shipping at €24.99 + VAT

3M 5558 Water Contact Indicator Tape Circle 4mm - Pk 100 | AD6JTM 45K123

3M 5558 Water Contact Indicator Tape Circle 4mm, 100 Pk

Item: AD6JTM Model: 5558Cross Ref: 45K123
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUltra-Thin Water Contact Indicator Tape
Adhesive MaterialAcrylic
ColorWhite
Diameter4 mm
Length4"
MaterialPaper
Performance Temp.-40°C to +65°C
ShapeCircle
Thickness6 mil.
Width4 mm
Adhesion To Steel34 oz./in.
Imperial Tape Width0.15"
Indicator Color After Liquid ContactRed
Indicator Color DryWhite
Indicator Diameter4 mm
Indicator ShapeDisc
Maximum Tape Performance Temperature149°F
Metric Tape Width4 mm
Minimum Tape Performance Temperature-40°F
Number Of Indicators100
Product FormDiscs
Series5558 Series
Specifications MetASTM
StandardsASTM D-3330, ASTM D-3652
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialAcrylic
Tape Backing ConstructionPaper
Tape Backing MaterialPaper
Tape Thickness6 mil.
Tape TypeIndicator Tape
Thermal Transfer PrintableYes

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.54
Ship length (cm)7.94
Ship width (cm)7.94
HS code3919102055
Country of OriginUS

Product Details:

    • Thermal Transfer Printable (Yes)

Product Variants

ProductModelShapeDiameterThicknessMaterialPerformance Temp.Adhesive MaterialColorPkg. Qty.Price
3M 5558 Water Contact Indicator Tape Circle 2mm - Pk 100 | AD6JTF 45K117 5558Circle2 mm6 mil.Paper-40°C to +65°CAcrylicWhite100€33.66
3M 5558 Water Contact Indicator Tape Square 2mm - Pk 100 | AD6JTG 45K118 5558Square-6 mil.Paper-40°C to +65°CAcrylicWhite100€49.95
3M 5558 Water Contact Indicator Tape Circle 3mm - Pk 100 | AD6JTH 45K119 5558Circle3 mm6 mil.Paper-40°C to +65°CAcrylicWhite100€61.20
3M 5558 Water Contact Indicator Tape Square 3mm - Pk 100 | AD6JTJ 45K120 5558Square-6 mil.Paper-40°C to +65°CAcrylicWhite100€82.47
3M 5558 Water Contact Indicator Tape Circle 4.5mm - Pk 100 | AD6JTK 45K121 5558Circle4.5 mm6 mil.Paper-40°C to +65°CAcrylicWhite100€112.39
3M 5558 Water Contact Indicator Tape Square 4.5mm - Pk 100 | AD6JTL 45K122 5558Square-6 mil.Paper-40°C to +65°CAcrylicWhite100€112.39
3M 5558 Water Contact Indicator Tape Square 4mm - Pk 100 | AD6JTN 45K124 5558Square-6 mil.Paper-40°C to +65°CAcrylicWhite100€94.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 5558 Water Contact Indicator Tape Circle 4mm, 100 Pk
€105.84 /pack