Flat Shipping at €29.99 + VAT

3M 4950 Double Sided Vhb Tape 12 Inch x 1 yd White, 18PK

Item: AA6VRE
Model: 4950
Cross Ref: 330WH2
Check Availability
In Stock

Get it by Tuesday, Jun 16

€29.99 Flat Shipping + VAT €29.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

€4,656.46
5% off
€4,423.64/pkg. of 18 (ex. VAT)
Request Quote

Payment

Delivery

Specifications

Adhesion To Steel 62 oz./in.
Adhesive General Purpose Acrylic
Color White
Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General MainteNaNce & Repair, Metalworking, Warehouse
Environment Indoor And Outdoor
Foam Cell Type Closed
Foam Density Type Firm
Imperial Tape Length 1 yd.
Imperial Tape W X L 12" x 1 yd.
Imperial Tape Width 12"
Length 1 yd.
Liner Color White
Liner Included Yes
Liner Material Kraft Paper
Material Firm Foam
Max. Tape Performance Temp. 200°F
Metric Tape Length 0.91m
Metric Width 304.8 mm
Min. Tape Performance Temp. 50°F
Performance Temp. +50°F to +200°F
Product Form Continuous Roll
Removable No
Series 4950 Series
Shape Continuous Roll
Standard Logo astm.png,ul.png
Surface Compatibility ABS, Acrylic, Composites, Glass, Metal, Polycarbonate, Powder Coated Paints
Tape Adhesive Format Double Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Backing Material Acrylic Foam
Tape Color White
Tape Core Dia. 1 1/2"
Tape Elongation Not Rated
Tape Resistance Properties Impact-Resistant
Tape Tensile Strength 140 lbs./in.
Tape Thickness 1/32"
Temp. 50°F to 200°F
Thickness 45 mil.
Width 12"
standard UL 746C

Shipping Information

Height 29.97
Length 27.94
Width 27.94
HS Code 3919905060
Country Of Origin US
Weight 8.338500

Explore Products

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.