Flat Shipping

Flat Shipping at €24.99 + VAT

3M 471 Marking Tape 4 inch W 108 Feet Length Black - Pack of 8 | AB9HQU 2DED7

3M 7000047460 3118 Floor Marking Tape, Gen Purpose, Solid, Black, 4 Inch x 108 Ft., 5.2 mil Tape Thick, 8 PK

Item: AB9HQU Model: 7000047460Cross Ref: 2DED7 / 3118
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,492.54 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorBlack
Diameter4 3/8"
Length108 ft.
MaterialVinyl
PatternStriped
Performance Temp.+40°F to +170°F
ShapeRoll
Thickness4.1 mil.
Width4"

Shipping Info:

Ship weight (kg) 5.202
Ship height (cm)24.89
Ship length (cm)24.38
Ship width (cm)24.13
HS code3919102055
Country of OriginUS

Product Variants

ProductModelPatternGradeGlow In The DarkFinishDiameterRoll LengthAdhesiveAdhesive MaterialPkg. Qty.Price
3M 471 Marking Tape 1 inch W 108 Feet Length Red | AA6ZFB 15F747 7000047453Striped---4 3/8"---1€45.78
3M 471 Marking Tape 1 inch W 108 Feet Length Blue | AA6ZFC 15F748 7000047463Striped---4 3/8"---1€45.78
3M 471 Marking Tape 1 inch W 108 Feet Length White | AA6ZFD 15F749 7000047474Striped---4 3/8"---1€45.78
3M 471 Marking Tape 1 inch W 108 Feet Length Yellow | AA6ZFK 15F765 7000047468Striped---4 3/8"---1€45.78
3M 471 Marking Tape 3 inch W 108 Feet Length Yellow | AA6ZFL 15F766 7000047470Striped---4 3/8"---1€135.73
3M 471 E4128 Marking Tape Roll 3 Inch Width 108 feet Length blue | AH2AHA 24A681 7000047464SolidNot RetroreflectiveNo-4 3/8"108 ft.--1€135.73
3M 471 E4128 Marking Tape Roll 3 Inch Width 108 feet Length Green | AH2AHC 24A724 7000047480SolidNot RetroreflectiveNo-4 3/8"108 ft.--1€135.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000047460 3118 Floor Marking Tape, Gen Purpose, Solid, Black, 4 Inch x 108 Ft., 5.2 mil Tape Thick, 8 PK
€1,492.54 /pack