Flat Shipping

Flat Shipping at €24.99 + VAT

3M 471 Marking Tape 1 inch W 108 Feet Length Yellow | AA6ZFK 15F765

3M 7000047468 471 Marking Tape 1 inch W 108 Feet Length Yellow

Item: AA6ZFK Model: 7000047468Cross Ref: 15F765 / 471
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€47.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Warning Tape
ColorYellow
Diameter4 3/8"
Length108 ft.
MaterialVinyl
PatternStriped
Performance Temp.+40°F to +170°F
ShapeRoll
Thickness5.2 mil.
Width1"
Adhesive PropertiesClean Removal
Floor Marking Tape TypeGeneral Purpose
Glow In The DarkNo
Imperial Tape Width1"
Liner IncludedYes
Message LegendNo Legend
Product FormContinuous Roll
Retroreflective GradeNon Reflective
StandardsASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
Tape Adhesive MaterialRubber
Tape Backing MaterialVinyl
Tape ColorYellow
Tape ConformabilityConformable to Irregular Surfaces
Tape PatternSolid
Tape Thickness5.2 mil.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.79
Ship length (cm)11.43
Ship width (cm)11.43
HS code3919102055
Country of OriginUS

Product Variants

ProductModelPatternGradeGlow In The DarkFinishDiameterRoll LengthAdhesiveAdhesive MaterialPkg. Qty.Price
3M 471 Marking Tape 1 inch W 108 Feet Length Red | AA6ZFB 15F747 7000047453Striped---4 3/8"---1€45.78
3M 471 Marking Tape 1 inch W 108 Feet Length Blue | AA6ZFC 15F748 7000047463Striped---4 3/8"---1€45.78
3M 471 Marking Tape 1 inch W 108 Feet Length White | AA6ZFD 15F749 7000047474Striped---4 3/8"---1€45.78
3M 471 Marking Tape 3 inch W 108 Feet Length Yellow | AA6ZFL 15F766 7000047470Striped---4 3/8"---1€135.73
3M 471 E4128 Marking Tape Roll 3 Inch Width 108 feet Length blue | AH2AHA 24A681 7000047464SolidNot RetroreflectiveNo-4 3/8"108 ft.--1€135.73
3M 471 E4128 Marking Tape Roll 3 Inch Width 108 feet Length Green | AH2AHC 24A724 7000047480SolidNot RetroreflectiveNo-4 3/8"108 ft.--1€135.73
3M 471 Marking Tape 4 inch W 108 Feet Length Yellow - Pack of 8 | AB9HQV 2DED8 7000047471Striped---4 3/8"---8€1,348.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000047468 471 Marking Tape 1 inch W 108 Feet Length Yellow
€47.89 /unit