3M 465 Adhesive Transfr Tape Acrylic 2 mil - Pack of 24 | AB9HRA 2DEE5

3M 7000048400 465 Transfer Tape, General Purpose, 2 Inch x 60 yd, Thick 2 mil, Densified Kraft Paper, 24 PK

Item: AB9HRA Model: 7000048400Cross Ref: 2DEE5 / 465
In Stock

Get it by Tuesday, Jun 17

€2,617.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive Transfer Tape
ColorClear
Length60 yd.
Liner MaterialPolycoated Kraft Paper
MaterialAcrylic
Performance Temp.180°F
Thickness2 mil.
Width2"
Adhesion To Steel25 oz./in.
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length60 yd.
Imperial Tape Width2"
Imperial Tape Wxl2" x 60 yd.
Liner IncludedYes
Maximum Tape Performance Temperature250°F
Metric Tape Length55m
Metric Tape Width50.8 mm
Minimum Tape Performance Temperature-60°F
Package Quantity24
Product FormContinuous Roll
RepositionableNo
Reverse-woundNo
Series465 Series
Specifications MetASTM, MIL
StandardsASTM D3330, MIL-P-19834B
Surface CompatibilityGlass, Most Plastics, Wood, Metal
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape ColorTransparent
Tape Core Diameter3"
Tape Resistance PropertiesHumidity-Resistant, Moisture-Resistant, Solvent-Resistant, UV-Resistant
Tape Sub-typeGeneral Purpose Adhesive Transfer Tape
Tape Thickness2 mil.
Tape TypeAdhesive Transfer Tape
Temperature Range-60°F to +250°F

Shipping Info:

Ship weight (kg) 11.295
Ship height (cm)33.78
Ship length (cm)28.19
Ship width (cm)28.19
HS code4811412100
Country of OriginUS

Product Variants

ProductModelLiner MaterialPkg. Qty.Price
3M 465 Adhesive Transfer Tape Acrylic 2 mil Width 1-1/2" | AF7ZYH 24A663 7100276866Densified Kraft Paper1€77.93
3M 465 Adhesive Transfer Tape, Kraft Paper Liner, 19 mm x 55 m, 48 PK, 2 mil Thickness | CF2UCG 54EN06 7000047502Kraft Paper48€1,976.29
3M 465 Adhesive Transfer Tape, Kraft Paper Liner, 19 mm x 55 m, 48 PK, 2 mil Thickness | CF2UCH 54EN13 7000028663Kraft Paper36€1,959.27
3M 465 Adhesive Transfer Tape, Kraft Paper Liner, 19 mm x 55 m, 48 PK, 2 mil Thickness | CF2UCJ 54EN42 7100276866Kraft Paper24€2,159.06
3M 465 Adhesive Transfer Tape, Kraft Paper Liner, 19 mm x 55 m, 48 PK, 2 mil Thickness | CF2UCK 54EN61 7000122480Kraft Paper72€1,923.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000048400 465 Transfer Tape, General Purpose, 2 Inch x 60 yd, Thick 2 mil, Densified Kraft Paper, 24 PK
€2,617.73 /unit