Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

3M 4052 Double Coated Tape 1/2 x 5 yard Black | AA6VJE 15C168

3M 4052 Double Coated Tape 1/2 Inch x 5 yard Black

Item: AA6VJE Model: 4052Cross Ref: 15C168
In Stock

Get it by Wednesday, Mar 18

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€26.46
5% off
€25.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Double Sided Tape
Adhesive Acrylic
Brand And Series 3M 4052
Color Black
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Environment Indoor And Outdoor
Foam Cell Type Open
Foam Density Type Conformable
Imperial Tape Length 5 yd.
Imperial Tape Width 1/2"
Imperial Tape Wxl 1/2" x 5 yd.
Length 5 yd.
Liner Color Green Plaid
Liner Included Yes
Liner Material Kraft Paper
Material Urethane Foam
Maximum Tape Performance Temperature 220°F
Metric Tape Length 4.57m
Metric Width 12.7 mm
Minimum Tape Performance Temperature Not Rated
Performance Temp. +50°F to +220°F
Product Form Continuous Roll
Removable No
Series 4052 Series
Shape Continuous Roll
Surface Compatibility Metal, ABS, Acrylic, Concrete, Glass, Nylon, Polycarbonate, Stone, Wood
Tape Adhesive Format Double-Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Backing Material Polyurethane Foam
Tape Color Black
Tape Core Diameter 1 1/2"
Tape Elongation 110%
Tape Length 5 yd.
Tape Resistance Properties Solvent-Resistant, UV-Resistant
Tape Sub-type Double-Sided Conformable Foam Tape
Tape Tensile Strength 225 lbs./in.
Tape Thickness 1/32"
Tape Type Double-Sided Foam Tape
Tape Width 1/2"
Temperature Range 0°F to 220°F
Thickness 31 mil.
Width 1/2"

Shipping Info:

Ship weight (kg) 0.036
Ship height (cm)1.27
Ship length (cm)8.64
Ship width (cm)8.64
HS code3919102055
Country of OriginUS

Product Variants

ProductModelTape ThicknessEnvironmentTape Backing MaterialTape Adhesive MaterialTape ColorFoam Cell TypeTape WidthTape LengthPkg. Qty.Price
3M 4004 Double Coated Tape 1/2" x 5 yard White | AA6VGR 15C132 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen1/2"5 yd.1€82.41
3M 4004 Double Coated Tape 1/4" x 5 yard White | AA6VGT 15C134 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen1/4"5 yd.1€49.50
3M 4004 Double Coated Tape 1 Inch x 5 yard White | AA6VGU 15C135 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen1"5 yd.1€237.11
3M 4004 Double Coated Tape 2 Inch x 5 yard White | AA6VGV 15C136 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen2"5 yd.1€305.75
3M 4004 Double Coated Tape 3/4In x 5 yard White | AA6VGW 15C137 40041/4"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen3/4"5 yd.1€126.55
3M 4004 Double Coated Tape 6 Inch x 5 yard White | AA6VGX 15C138 4004--------1€769.66
3M 4008 Double Coated Tape 1/2" x 5 yard White | AA6VGY 15C139 40081/8"Indoor And OutdoorPolyurethane FoamAcrylicTanOpen1/2"5 yd.108€132.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 4052 Double Coated Tape 1/2 Inch x 5 yard Black
€26.46 /unit