3M 4008 Double Coated Tape 1/2 Inch x 5 yard White, 108PK

Item: AA6VGY
Model: 4008
Cross Ref: 15D097
19 In Stock

Ships within 2 days via

€132.10
5% off
€125.49/pkg. of 108 (ex. VAT)
Request Quote
FREE delivery on orders over 150.00

Payment

Specifications

Adhesive Acrylic
Color Natural , White
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Environment Indoor And Outdoor
Foam Cell Type Open
Foam Density Type Conformable
Imperial Tape Length 5 yd.
Imperial Tape W X L 1/2" x 5 yd.
Imperial Tape Width 1/2"
Length 5 yd.
Liner Color Green Plaid
Liner Included Yes
Liner Material Kraft Paper
Material Urethane Foam
Max. Tape Performance Temp. 220°F
Metric Tape Length 4.57m
Metric Width 12.7 mm
Min. Tape Performance Temp. 50°F
Performance Temp. +50°F to +220°F
Product Form Continuous Roll
Removable No
Series 4008 Series
Shape Continuous Roll
Surface Compatibility Metal, ABS, Acrylic, Concrete, Glass, Nylon, Polycarbonate, Stone, Wood
Tape Adhesive Format Double Sided
Tape Adhesive Material Acrylic
Tape Backing Construction Foam
Tape Backing Material Polyurethane Foam
Tape Color Tan
Tape Core Dia. 1 1/2"
Tape Elongation 90%
Tape Length 5 yd.
Tape Resistance Properties Chemical-Resistant, Heat-Resistant, Solvent-Resistant, UV-Resistant
Tape Sub-type Double-Sided Conformable Foam Tape
Tape Tensile Strength 160 lbs.-in.
Tape Thickness 1/8"
Tape Type Double-Sided Foam Tape
Tape Width 1/2"
Temp. 50°F to 220°F
Thickness 125 mil.
Width 1/2"
standard ROHS 2011/65/EU COMPLIANT, TSCA

Shipping Information

Height 2.79
Length 22.86
Width 27.94
HS Code 3919102055
Country Of Origin US
Weight 0.234000
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.