Flat Shipping

Flat Shipping at €24.99 + VAT

3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 24 mm X 55 m, Green | CE9UAT 29WT58

3M 7000124896 401+ Painter Tape, 15/16 Inch x 60 yd, 6.7 mil Thick, Rubber Adhesive, Up to 250 Deg. F, 24 PK

Item: CE9UAT Model: 7000124896Cross Ref: 29WT58 / 401+
Limited Availability
€404.78 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
ColorGreen
Length55m
Width15/16"
Clean Removal TimeNot Rated
EnvironmentIndoor Only
Imperial Tape Width0.9"
Metric Tape Length55m
Metric Tape Width24 mm
Minimum Tape Performance TemperatureNot Rated
Product FormContinuous Roll
StandardsASTM D3330, ASTM D3652, ASTM D3759
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorGreen
Tape Tensile Strength25 lbs./in.
Tape Thickness6.7 mil.

Shipping Info:

Ship weight (kg) 4.995
Country of OriginCA

Product Variants

ProductModelMPNPkg. Qty.Price
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 7.3 mil Thick, 36 mm X 55 m, Green | CE9TZZ 29WT59 7000124897700012489716€383.21
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 96 mm X 55 m, Green | CE9UAJ 52JE78 700012490070001249008€445.50
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 72 mm X 55 m, Green | CE9UAL 52JE77 700012489970001248998€370.94
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 6 mm X 55 m, Green | CE9UAM 52JE76 7000124906700012490696€412.82
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 18 mm X 55 m, Green | CE9UAV 20XG30 7000124895700012489548€576.15
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 12 mm X 55 m, Green | CE9UAW 20XG29 7000124894700012489448€385.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000124896 401+ Painter Tape, 15/16 Inch x 60 yd, 6.7 mil Thick, Rubber Adhesive, Up to 250 Deg. F, 24 PK
€404.78 /pack