Flat Shipping

Flat Shipping at €24.99 + VAT

3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 96 mm X 55 m, Green | CE9UAJ 52JE78

3M 7000124900 401+ Painter Tape, 3 3/4 Inch x 60 yd, 6.7 mil Thick, Rubber Adhesive, Up to 250 Deg. F, 8 PK

Item: CE9UAJ Model: 7000124900Cross Ref: 52JE78 / 401+
Limited Availability
€479.44 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
ColorGreen
Length55m
Width3 3/4"
Adhesion To Steel36 oz./in.
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing, Automotive, Construction, Warehouse
EnvironmentIndoor Only
Imperial Tape Length60 yd.
Imperial Tape Width3.8"
Maximum Tape Performance Temperature250°F
Metric Tape Length55m
Metric Tape Width96 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity8
Product FormContinuous Roll
Series401+ Series
StandardsASTM D3330, ASTM D3652, ASTM D3759
Surface CompatibilityABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Rubber
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorGreen
Tape Elongation10%
Tape Resistance PropertiesHeat-Resistant
Tape Sub-typeMulti-Surface Painter's Tape
Tape Tensile Strength25 lbs./in.
Tape Thickness6.7 mil.
Tape TypePainter's Tape

Shipping Info:

Ship weight (kg) 6.57
Country of OriginCA

Product Variants

ProductModelMPNPkg. Qty.Price
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 7.3 mil Thick, 36 mm X 55 m, Green | CE9TZZ 29WT59 7000124897700012489716€383.21
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 72 mm X 55 m, Green | CE9UAL 52JE77 700012489970001248998€370.94
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 6 mm X 55 m, Green | CE9UAM 52JE76 7000124906700012490696€412.82
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 24 mm X 55 m, Green | CE9UAT 29WT58 7000124896700012489624€365.99
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 18 mm X 55 m, Green | CE9UAV 20XG30 7000124895700012489548€576.15
3M 401+ Paper Masking Tape, Rubber Tape Adhesive, 6.7 mil Thick, 12 mm X 55 m, Green | CE9UAW 20XG29 7000124894700012489448€385.44

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000124900 401+ Painter Tape, 3 3/4 Inch x 60 yd, 6.7 mil Thick, Rubber Adhesive, Up to 250 Deg. F, 8 PK
€479.44 /pack