Flat Shipping

Flat Shipping at €24.99 + VAT

3M 9626 Adhesive Transfer Tape 3 x 5 yd Pk2 | AF8DDA 24WH03

3M 3M 9626 Adhesive Transfer Tape 3 Inch x 5 yd, 2 Pk

Item: AF8DDA Model: 3M 9626Cross Ref: 24WH03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€66.85 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive Transfer Tape
ColorClear
Length5 yd.
Liner MaterialGlassine Paper
MaterialAdhesive Transfer
Performance Temp.+50°F to +2000°F
Thickness2 mil.
Width3"
Adhesion To Steel140 oz./in.
Common IndustryAssembly & Manufacturing, General Maintenance & Repair, Warehouse
EnvironmentIndoor and Outdoor
Imperial Tape Length5 yd.
Imperial Tape Width3"
Imperial Tape Wxl3" x 5 yd.
Liner IncludedYes
Maximum Tape Performance Temperature350°F
Metric Tape Length4.6m
Metric Tape Width76.2 mm
Minimum Tape Performance Temperature-40°F
Package Quantity2
Product FormContinuous Roll
RepositionableNo
Reverse-woundNo
Series9626 Series
Specifications MetASTM, ISO
StandardsASTM D3330, ASTM D3654
Surface CompatibilityABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood, Metal, Paper
Tape Adhesive FormatDouble-Sided
Tape Adhesive MaterialAcrylic
Tape ColorTransparent
Tape Core Diameter3"
Tape Resistance PropertiesChemical-Resistant, UV-Resistant, Water-Resistant
Tape Sub-typeGeneral Purpose Adhesive Transfer Tape
Tape Thickness2 mil.
Tape TypeAdhesive Transfer Tape
Temperature Range-40°F to +350°F

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)17.78
Ship length (cm)5
Ship width (cm)5
HS code3506910000
Country of OriginUS

Product Variants

ProductModelLiner MaterialTape Core Dia.RepositionableShapeEnvironmentAdhesive MaterialLiner IncludedReverse-woundPkg. Qty.Price
3M 1-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLH 15C833 1-20-467MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€22.46
3M 1-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLJ 15C834 1-20-468MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€27.38
3M 1/2-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLW 15C845 1/2-20-467MPPolycoated Kraft Paper-------1€9.59
3M 12-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLX 15C846 12-20-467MPPolycoated Kraft Paper-------1€247.11
3M 1/2-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLY 15C847 1/2-20-468MPPolycoated Kraft Paper-------1€16.14
3M 12-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLZ 15C848 12-20-468MPPolycoated Kraft Paper-------1€357.29
3M 12SQ-12-467MP Adhesive Transfer Tape Acrylic 2.3 Mil - Pack Of 12 | AA6WNT 15C892 12SQ-12-467MPPolycoated Kraft Paper-YesSquare-AcrylicYesNo12€69.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3M 9626 Adhesive Transfer Tape 3 Inch x 5 yd, 2 Pk
€66.85 /pack