Flat Shipping

Flat Shipping at €24.99 + VAT

OIL-DRI L90907G Absorbent Pad Heavy Weight 14 Gallon PK50 | AH6ZXB 36MV42

OIL-DRI L90907G Absorbent Pad Heavy Weight 14 Gallon PK50

Item: AH6ZXB Model: L90907GCross Ref: 36MV42
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€74.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAbsorbent Pad
Absorbency WeightHeavy
Adhesive BackingNo
ColorGray
Coverstock MaterialSpunbond
DimpledYes
Dispenser BoxNo
Flame ResistantNo
Fluids AbsorbedUniversal
Foot TrafficNot Recommended
For Use WithUniversal
For Use With Chemical Or Metal TypeUniversal
Incluces CoverstockYes
IncludesCoverstock
Includes CoverstockYes
Layers Of Construction2
Leak Resistant BackingNo
Length19"
MaterialPolypropylene
No. Of Pads50
Package TypeBox
PerforatedYes
Perforated Size9.5" x 15"
Perforation Along Length15"
PerforationsYes
Recycled Content (%)No Recycled Content
Spill Control - Fluids AbsorbedUniversal
Static DissipativeNo
Uv ProtectionNo
Volume Absorbed Per Pkg.14 gal.
Volume Absorbed Range10 gal. to 19 gal.
Width15"
Color/patternGray
Number Of Layers2 ply
Number Of Pads50
Product TypeSorbent Pad
Size15" x 19"
Specialized ApplicationsAutomotive, Leaks & Spills, MRO, Universal
Uv ResistantNo
Volume Absorbed Per Pad0.24 gal.
Volume Absorbed Per Pound30.86 gal.

Shipping Info:

Ship weight (kg) 2.7765
Ship height (cm)24.38
Ship length (cm)50.04
Ship width (cm)40.13
Country of OriginUS

Product Details:

    • Static Dissipative : No
    • Layers of Construction : 2
    • Recycled Content (%) : No Recycled Content
    • Perforated : Yes

Product Variants

ProductModelVolume Absorbed Per Pkg.PerforatedPerforationsIncludes CoverstockPackage TypePerforated SizeMaterialUv ProtectionPkg. Qty.Price
OIL-DRI L70371G Absorbent Pad Heavy Weight 13.5 Gallon PK50 | AH6ZUA 36MU69 L70371G13.5 gal.YesYesNoBox9.5" x 15"PolypropyleneNo50€63.13
OIL-DRI L70372G Absorbent Pad Heavy Weight 27 Gallon PK100 | AH6ZUB 36MU70 L70372G27 gal.YesYesNoBox9.5" x 15"PolypropyleneNo100€105.51
OIL-DRI L70390G Absorbent Pad Light Weight 8 Gallon PK25 | AH6ZUC 36MU71 L70390G8 gal.-----PolypropyleneNo1€70.40
OIL-DRI L70392G Absorbent Pad Light Weight 15 Inch x 19 Inch PK100 | AH6ZUD 36MU72 L70392G13.5 gal.YesYesNoBox9.5" x 15"PolypropyleneNo100€65.36
OIL-DRI L70393G Absorbent Pad Light Weight 27 Gallon PK200 | AH6ZUE 36MU73 L70393G27 gal.YesYesNoBox9.5" x 15"PolypropyleneNo200€105.25
OIL-DRI L71371G Absorbent Pad Heavy Weight 15 Inch x 19 Inch PK50 | AH6ZUX 36MU89 L71371G14 gal.------No50€61.34
OIL-DRI L71390G Absorbent Pad Light Weight 8 Gallon PK25 | AH6ZUZ 36MU91 L71390G8 gal.------No25€60.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OIL-DRI L90907G Absorbent Pad Heavy Weight 14 Gallon PK50
€74.37 /unit