Flat Shipping

Flat Shipping at €24.99 + VAT

3M 465 Adhesive Transfer Tape Acrylic 2mil PK16 | AF8DBH 24WG57

3M 3M 465 Adhesive Transfer Tape Acrylic 2mil, 16 Pk

Item: AF8DBH Model: 3M 465Cross Ref: 24WG57
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdhesive Transfer Tape
ColorClear
Length5 yd.
Liner MaterialDensified Kraft Paper
MaterialAcrylic
Performance Temp.+50°F to +180°F
Thickness2 mil.
Width1/2"
EnvironmentIndoor and Outdoor
Imperial Tape Width1/2"
Liner IncludedYes
Metric Tape Length4.6m
Metric Tape Width12.7 mm
Product FormContinuous Roll
StandardsASTM D3330, MIL-P-19834B
Tape Adhesive MaterialAcrylic
Tape ColorTransparent
Tape Thickness2 mil.
Tape TypeAdhesive Transfer Tape

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)17.78
Ship length (cm)4.95
Ship width (cm)4.95
HS code3506910000

Product Variants

ProductModelLiner MaterialTape Core Dia.RepositionableShapeEnvironmentAdhesive MaterialLiner IncludedReverse-woundPkg. Qty.Price
3M 1-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLH 15C833 1-20-467MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€22.46
3M 1-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLJ 15C834 1-20-468MPPolycoated Kraft Paper3"YesContinuous Roll-AcrylicYesNo1€27.38
3M 1/2-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLW 15C845 1/2-20-467MPPolycoated Kraft Paper-------1€9.59
3M 12-20-467MP Adhesive Transfer Tape Acrylic 2.3 Mil | AA6WLX 15C846 12-20-467MPPolycoated Kraft Paper-------1€247.11
3M 1/2-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLY 15C847 1/2-20-468MPPolycoated Kraft Paper-------1€16.14
3M 12-20-468MP Adhesive Transfer Tape Acrylic 5.2 Mil | AA6WLZ 15C848 12-20-468MPPolycoated Kraft Paper-------1€357.29
3M 12SQ-12-467MP Adhesive Transfer Tape Acrylic 2.3 Mil - Pack Of 12 | AA6WNT 15C892 12SQ-12-467MPPolycoated Kraft Paper-YesSquare-AcrylicYesNo12€69.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 3M 465 Adhesive Transfer Tape Acrylic 2mil, 16 Pk
€77.36 /pack