Flat Shipping

Flat Shipping at €24.99 + VAT

3M 370-1X60 Solid Gray Anti-Slip Tape, 1 Inch x 60.0 Feet, Proprietary Grit Non-Mineral | CE9FYU 21YT67

3M 7000051950 370-1X60 Anti-Slip Tape, Solid, Gray, 1 Inch x 60 Ft., 45 mil Tape Thick, Rubber, 300

Item: CE9FYU Model: 7000051950Cross Ref: 21YT67 / 370-1X60
Limited Availability
€82.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntislip Tape
BackingPlastic Film
Backing TypePlastic Film
ColorGray
Glow In The DarkNo
Indoor/outdoorIndoor/Outdoor
Performance Temp.Up To 175°F
Thickness0.045"
Adhesion To Steel49 oz./in.
Adhesive PropertiesPressure Sensitive
Anti-slip SurfaceVinyl
EnvironmentIndoor and Outdoor
For ApplicationWet And Humid Environments
Imperial Tape Length60 ft.
Imperial Tape Width1"
Liner IncludedYes
Maximum Tape Performance Temperature175°F
Message LegendNo Legend
Minimum Application Temperature40°F
Minimum Tape Performance Temperature40°F
Package Quantity1
Product FormContinuous Roll
Series300 Series
Specifications MetADA, ANSI, ASTM, NFSI, OSHA
StandardsADA, ANSI/NFSI B101.1, ANSI/NFSI B101.3, ASTM, OSHA
Surface AbrasiveNon-Abrasive
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionFilm
Tape Backing MaterialPolymer
Tape ColorGray
Tape PatternSolid
Tape Resistance PropertiesChemical-Resistant
Tape Thickness45 mil.
Traffic TypeWet And Barefoot Traffic

Shipping Info:

Ship weight (kg) 0.414
Country of OriginUS

Product Variants

ProductModelColorPerformance Temp.Backing TypeShapeAdhesiveGlow In The DarkIndoor/outdoorFinishPkg. Qty.Price
3M 310 Antislip Tread Black 6 Inch x 2 feet - Pack of 50 | AC2EBZ 2JDC5 7000126118Black+40°F to +175°F-StripPlastic Film--Non Mineral Coat50€646.87
3M 370 Antislip Tape Gray 2 Inch x 60 feet | AE7YKP 6BV30 7000001997Gray-Pressure Sensitive AdhesiveContinuous RollRubber Resin---1€156.17
3M 50048011192982 Solid Black Anti-Slip Tape, 12 Inch x 60.0 Feet, Proprietary Grit Non-Mineral | CE9FZR 21YT70 7000126120BlackUp To 175°FPlastic Film--NoIndoor/Outdoor-1€705.93
3M 310-1X60 Solid Black Anti-Slip Tape, 1 Inch x 60.0 Feet, Proprietary Grit Non-Mineral | CE9FZU 21YT69 7000029629BlackUp To 175°FPlastic Film--NoIndoor/Outdoor-1€61.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000051950 370-1X60 Anti-Slip Tape, Solid, Gray, 1 Inch x 60 Ft., 45 mil Tape Thick, Rubber, 300
€82.34 /unit