Flat Shipping

Flat Shipping at €24.99 + VAT

3M 363I Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 180 Abrasive Grit | CE9KKG 20RV08

3M 7000118099 363I PSA Sanding Disc Roll, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, 180 Grit, F Weight Paper

Item: CE9KKG Model: 7000118099Cross Ref: 20RV08 / 363I
Limited Availability
€162.65 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Disc Roll
Abrasive GradeFine
Abrasive MaterialAluminum Oxide
Abrasive TypeClosed Coat , Coated
Backing WeightF
Coating CoverageOpen
ColorGold , Gold, Yellow
Disc Backing MaterialPaper
Discs Per Roll100
GradeVery Fine
Grit180
Rolls/case4
Vacuum Hole DesignNo Hole , Non Vacuum
Width5"
Backing MaterialPaper
Diameter5"
Product TypePSA Disc Roll

Shipping Info:

Ship weight (kg) 3.06
Country of OriginUS

Product Variants

ProductModelVacuum Hole DesignGradeGritColorAbrasive MaterialBacking MaterialPkg. Qty.Price
3M 21799 Disc Roll No Hole 5 Inch 80g Aluminium Oxide - Pack Of 400 | AB9BPY 2AXZ7 7000118091No HoleMedium Duty80GoldAluminum OxidePaper4€567.37
3M 21794 Psa Disc Roll No Hole 6 Inch 60g Aluminium Oxide - Pack Of 400 | AB9BYF 2AZR8 7000118090No HoleCoarse60GoldAluminum OxidePaper4€830.31
3M 21790 Psa Disc Roll No Hole 6 Inch 150g - Pack Of 400 | AB9BYG 2AZT4 7000118098No HoleFine150GoldAluminum OxidePaper4€855.38
3M 21788 Psa Disc Roll No Hole 8 Inch 60g Aluminium Oxide - Pack Of 200 | AB9JHE 2DHK1 7100028467No HoleCoarse60GoldAluminum OxidePaper4€904.55
3M 21791 Psa Disc Roll No Hole 6 Inch 120g - Pack Of 400 | AB9JHF 2DHK6 7000118096No HoleFine120GoldAluminum OxidePaper4€687.10
3M 21786 Psa Disc Roll No Hole 8 Inch 100g - Pack Of 200 | AB9JLY 2DKA9 7100062715No HoleMedium Duty100GoldAluminum OxidePaper4€764.36
3M 21798 Psa Disc Roll No-hole 5 Inch 100g - Pack Of 400 | AB9WMD 2FVD5 7100126820No HoleFine100GoldAluminum OxidePaper4€635.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000118099 363I PSA Sanding Disc Roll, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, 180 Grit, F Weight Paper
€162.65 /unit