Flat Shipping

Flat Shipping at €24.99 + VAT

3M 361F Quick Change Disc, Coated, TSM Disc Attachment System, Type 3 Disc Attachment | CE9RAX 1EFG4

3M 7000119019 360L Quick Change Disc, Coated, TSM Disc Attachment System, Type 3 Disc Attachment, 50 Pk

Item: CE9RAX Model: 7000119019Cross Ref: 1EFG4 / 360L
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Change Disc
Abrasive MaterialAluminum Oxide
Abrasive TypeClosed Coated
Coating CoverageClosed
ColorYellow
Disc Backing MaterialCloth
Grit80
Max. Rpm25000 RPM
Overall Dia.2"
Resistance PropertiesHeat
Abrasive GradeMedium
Backing MaterialPolyester
Backing WeightYF
Diameter2"
Maximum Operating Speed25000 RPM
Quick Change SystemTS
Series361F Series

Shipping Info:

Ship weight (kg) 1.089
Ship height (cm)11.68
Ship length (cm)11.68
Ship width (cm)11.68
Country of OriginUS

Product Variants

ProductModelAbrasive MaterialAbrasive GradeOverall Dia.Coating CoverageDiameterPkg. Qty.Price
3M 60440208928 1 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 36, Extra Coarse, 50 Pk | CD2KDK 1EFC1 7000045092Aluminum OxideExtra Coarse-Closed1"50€66.07
3M 60440209223 1 Inch Coated Quick Change Disc, TR Roll-On/Off Type 3, 100, Medium, 50 Pk | CD2KDL 1EFC3 7100044582Aluminum OxideGrade MED-Closed1"50€66.07
3M 777F Sanding Belt, 24 Inch Length, 1/2 Inch Width, Ceramic, 80 Grit, Medium, Coated | CE9KTW 5PJA7 7000118435CeramicGrade MEDNot Available--1€3.83
3M 361F Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RCM 1EFG2 7000119018Aluminum Oxide-1 1/2"Closed-50€74.43
3M 361F Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RCN 1EFG3 7010360765Aluminum Oxide-1 1/2"Closed-50€74.43
3M 361F Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RCV 1EFG7 7100035321Aluminum Oxide-3"Closed-50€149.06
3M 60650016755 Quick Change Disc, Coated, TS/TSM Turn-On/Off Disc Attachment System | CE9RCY 413X27 60650016755Aluminum Oxide--Closed-500€855.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000119019 360L Quick Change Disc, Coated, TSM Disc Attachment System, Type 3 Disc Attachment, 50 Pk
€151.75 /unit