Flat Shipping

Flat Shipping at €24.99 + VAT

3M 360L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2AFN 48XA44

3M 7100077548 360L Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, P320 Grit, 100 PK

Item: CF2AFN Model: 7100077548Cross Ref: 48XA44 / 360L
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€171.55 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
ColorPurple
Vacuum Hole DesignNon Vacuum
Width5"
Abrasive GradeVery Fine
Backing MaterialFilm
Backing Weight3 mil
Coating CoverageOpen
Diameter5"
GritP320
Resistance PropertiesLoad
Series360L Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)1.27
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelVacuum Hole DesignAbrasive MaterialPkg. Qty.Price
3M XA012058005 Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACQ 48XA47 7100077622Non VacuumAluminum Oxide100€223.06
3M 360L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 6 Inch Disc Diameter | CF2ACR 48XA48 7100077623Non VacuumAluminum Oxide100€230.66
3M XA012057957 Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2AFJ 48XA38 7010029943Non VacuumAluminum Oxide100€161.25
3M XA012057890 Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2AFK 48XA39 7010029937Non VacuumAluminum Oxide100€155.71
3M 360L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2AFL 48XA40 7010029938Non VacuumAluminum Oxide100€159.50
3M 360L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2AFM 48XA42 7010029940Non VacuumAluminum Oxide100€159.50
3M 360L Hook and Loop Sanding Disc, Coated, Non-Vacuum, 5 Inch Disc Diameter | CF2AFP 48XA45 7100077549Non VacuumAluminum Oxide100€159.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100077548 360L Hook-and-Loop Sanding Disc, 5 Inch Dia, Non-Vacuum, Aluminum Oxide, P320 Grit, 100 PK
€171.55 /pack