Flat Shipping

Flat Shipping at €24.99 + VAT

3M 3600 Burnishing Pad 21 Inch Pink - pack of 5 | AE4WDC 5ND31

3M 7000052178 3600 Burnishing Pad, Pink, 21 Inch Dia, Polyester, Round, 1 Inch Thick, 5 PK

Item: AE4WDC Model: 7000052178Cross Ref: 5ND31 / 3600
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€107.12 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurnishing Pad
Center Hole Dia.3 3/4"
ColorPink
MaterialNon Woven Polyester Fiber
Size21"
Speed1500-3000 RPM
ApplicationBurnishing
Diameter21"
Display Qty5
FeaturesAlso Designed for Use on Other Finishes Resistant to Degradation From Burnishing, Ideal for Harder Finishes and High Traffic Areas, Removes Black Marks and Returns Gloss
Fits Machine Size21"
Maximum Speed3000 RPM
Minimum Speed1500 RPM
Pad/brush Size21"
Product TypeBurnishing Pad
ShapeRound
Thickness1"

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)54.61
Ship length (cm)54.1
Ship width (cm)14.48
HS code5911900080
Country of OriginUS

Product Variants

ProductModelSizeColorSpeedMaterialCenter Hole Dia.Pkg. Qty.Price
3M 3600 Burnishing Pad 24 Inch Pink - pack of 5 | AD9HAB 4RU43 700012641524"Pink1500-3000 RPMNon Woven Polyester Fiber3 3/4"5€176.34
3M 3600 Burnishing Pad 19 Inch Pink - pack of 5 | AE4WDA 5ND29 700005217719"Pink1500-3000 RPMNon Woven Polyester Fiber3 3/4"5€93.93
3M 3600 Burnishing Pad 20 Inch Pink - pack of 5 | AE4WDB 5ND30 700000212020"Pink1500-3000 RPMNon Woven Polyester Fiber3 3/4"5€97.48
3M 3600 Burnishing Pad 27 Inch Pink - pack of 5 | AE4WDD 5ND32 700005217927"Pink1500-3000 RPMNon Woven Polyester Fiber3 3/4"5€198.10
3M 3600 Heat Shrink Tubing, 6 Inch, Thin Wall, Flexible Polyolefin, Shrink Ratio 2:1 | CF2AQR 5ND28 7000002119-Pink1500-3000 RPMNon Woven Polyester Fiber-5€72.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000052178 3600 Burnishing Pad, Pink, 21 Inch Dia, Polyester, Round, 1 Inch Thick, 5 PK
€107.12 /pack