Flat Shipping

Flat Shipping at €24.99 + VAT

3M 3590498 Mounting Bracket, Mounting Bracket, Self Retracting Lifeline | CV4FNE

3M 7100230834 3590498 Mounting Bracket, Mounting Bracket, Self Retracting Lifeline

Item: CV4FNE Model: 7100230834Cross Ref: 61DG39 / 3590498
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€622.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMounting Bracket
Accessory TypeMounting Bracket
Confined Space ComponentTripod
For Use WithSelf Retracting Lifeline
Overall Length370.875 mm
Overall Width30.25 mm

Shipping Info:

Ship weight (kg) 2.3895
Ship height (cm)1.27
Ship length (cm)3.05
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaterialAccessory TypePrice
3M BRACKET Mounting Bracket Kit, Compatible with 61HJ88/61HJ89/61HJ90/61HJ91/61HJ92, 12 Pack | CV4JDN BRACKETGalvanized Steel-€55.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100230834 3590498 Mounting Bracket, Mounting Bracket, Self Retracting Lifeline
€622.59 /unit