3M 3300 Burnishing Pad 27 Inch White - pack of 5 | AE2CEG 4WJ31

3M 7000126175 3300 Burnishing Pad, White, 27 Inch Dia, Natural/Polyester Fiber, 3000 RPM, Round, 5 PK

Item: AE2CEG Model: 7000126175Cross Ref: 4WJ31 / 3300
In Stock

Get it by Tuesday, Jun 17

€217.02 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurnishing Pad
Center Hole Dia.3 3/4"
ColorWhite
MaterialNon Woven Natural, Polyester Fiber
Size27"
Speed1500-3000 RPM
ApplicationBuffing, Polishing
Diameter27"
Display Qty5
FeaturesContains A Minimum Of 50% Post Consumer Recycled Content
Fits Machine Size27"
Maximum Speed3000 RPM
Minimum Speed1500 RPM
Pad/brush Size27"
Product TypeBurnishing Pad
ShapeRound
Thickness1"

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)13.97
Ship length (cm)71.12
Ship width (cm)69.85
HS code5911900080
Country of OriginUS

Product Variants

ProductModelSizeColorSpeedCenter Hole Dia.Pkg. Qty.Price
3M 3300 Burnishing Pad 17 Inch White - pack of 5 | AE2BNM 4WG89 700004600717"White1500-3000 RPM3 3/4"5€72.66
3M 3300 Burnishing Pad 19 Inch White - pack of 5 | AE2BNN 4WG91 700012082619"White1500-3000 RPM3 3/4"5€93.00
3M 3300 Burnishing Pad 20 Inch White - pack of 5 | AE2BNP 4WG92 700000071420"White1500-3000 RPM3 3/4"5€118.62
3M 3300 Burnishing Pad 21 Inch White - pack of 5 | AE2BNQ 4WG93 700012082721"White1500-3000 RPM3 3/4"5€114.96
3M 3300 Burnishing Pad 24 Inch White - pack of 5 | AE2BNR 4WG95 700012082824"White1500-3000 RPM3 3/4"5€160.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000126175 3300 Burnishing Pad, White, 27 Inch Dia, Natural/Polyester Fiber, 3000 RPM, Round, 5 PK
€217.02 /pack