Flat Shipping

Flat Shipping at €24.99 + VAT

3M 3300 Burnishing Pad 21 Inch White - pack of 5 | AE2BNQ 4WG93

3M 7000120827 3300 Burnishing Pad, White, 21 Inch Dia, Natural/Polyester Fiber, 3000 RPM, Round, 5 PK

Item: AE2BNQ Model: 7000120827Cross Ref: 4WG93 / 3300
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€177.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBurnishing Pad
Center Hole Dia.3 3/4"
ColorWhite
MaterialNon Woven Natural, Polyester Fiber
Size21"
Speed1500-3000 RPM
ApplicationBurnishing
Diameter21"
Display Qty5
FeaturesContains A Minimum Of 50% Post Consumer Recycled Content
Fits Machine Size21"
Maximum Speed3000 RPM
Minimum Speed1500 RPM
Pad/brush Size21"
Product TypeBurnishing Pad
ShapeRound
Thickness1"

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)14.73
Ship length (cm)55.12
Ship width (cm)54.36
HS code5911900080
Country of OriginUS

Product Variants

ProductModelSizeColorSpeedCenter Hole Dia.Pkg. Qty.Price
3M 3300 Burnishing Pad 17 Inch White - pack of 5 | AE2BNM 4WG89 700004600717"White1500-3000 RPM3 3/4"5€72.66
3M 3300 Burnishing Pad 19 Inch White - pack of 5 | AE2BNN 4WG91 700012082619"White1500-3000 RPM3 3/4"5€93.00
3M 3300 Burnishing Pad 20 Inch White - pack of 5 | AE2BNP 4WG92 700000071420"White1500-3000 RPM3 3/4"5€118.62
3M 3300 Burnishing Pad 24 Inch White - pack of 5 | AE2BNR 4WG95 700012082824"White1500-3000 RPM3 3/4"5€160.83
3M 3300 Burnishing Pad 27 Inch White - pack of 5 | AE2CEG 4WJ31 700012617527"White1500-3000 RPM3 3/4"5€222.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000120827 3300 Burnishing Pad, White, 21 Inch Dia, Natural/Polyester Fiber, 3000 RPM, Round, 5 PK
€177.35 /unit