Flat Shipping

Flat Shipping at €24.99 + VAT

3M 3200 Burnishing Pad 21 Inch Peach - pack of 5 | AD2VTT 3UZ71

3M 7000046005 3200 Burnishing Pad, Amber/White, 21 Inch Dia, Polyester, 3000 RPM, Round, 1 Inch Thick, 5 PK

Item: AD2VTT Model: 7000046005Cross Ref: 3UZ71 / 3200
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBurnishing Pad
Center Hole Dia.3 3/4"
ColorPeach
MaterialNon Woven Polyester Fiber
Size21"
Speed1500-3000 RPM
ApplicationBurnishing
Diameter21"
Display Qty5
FeaturesCombines Black Mark Removal And Gloss Generation In One Pad, Optimizes UHS Burnishing On A Wide Variety Of Finishes
Fits Machine Size21"
Maximum Speed3000 RPM
Minimum Speed1500 RPM
Pad/brush Size21"
Product TypeBurnishing Pad
Resistance PropertiesAbrasion Resistant, Black Mark Resistant, Soil Resistant
SeriesTopLine Series
ShapeRound
Thickness1"

Shipping Info:

Ship weight (kg) 1.71
Ship height (cm)54.36
Ship length (cm)53.85
Ship width (cm)14.22
HS code5911900080
Country of OriginUS

Product Variants

ProductModelSizeColorSpeedCenter Hole Dia.MaterialPkg. Qty.Price
3M 3200 Burnishing Pad 19 Inch Peach - pack of 5 | AD2TKD 3U075 700004600419"Peach1500-3000 RPM3 3/4"Non Woven Polyester Fiber5€88.84
3M 3200 Burnishing Pad 27 Inch Peach - pack of 5 | AD2VTZ 3UZ90 700005200427"Peach1500-3000 RPM3 3/4"Non Woven Polyester Fiber5€245.39
3M 3200 Burnishing Pad 17 Inch Peach - pack of 5 | AE2BNK 4WG83 710000157817"Peach1500-3000 RPM3 3/4"Non Woven Polyester Fiber5€78.44
3M 3200 Burnishing Pad 24 Inch Peach - pack of 5 | AE2BNL 4WG86 700012081924"Peach1500-3000 RPM3 3/4"Non Woven Polyester Fiber5€145.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000046005 3200 Burnishing Pad, Amber/White, 21 Inch Dia, Polyester, 3000 RPM, Round, 1 Inch Thick, 5 PK