CARLING TECHNOLOGIES 2GX53-73/TABS Toggle Switch Dpdt On/on Reversing

Item: AA2BJE
Model: 2GX53-73/TABS
Cross Ref: 10C577
12 In Stock

Ships within 2 days via

€10.99
13% off
€9.56/unit (ex. BTW)
Request Quote
FREE delivery on orders over 150

Payment

Specifications

Item Toggle Switch
Ac Contact Rating 10A @ 250V, 15A @ 125V
Actuator Length 0.69"
Actuator Material Metal
Contact Form DPDT
Dc Contact Rating Not Rated
Dia. 0.469"
Features Not Sealed
Hp 3/4 hp
Included Hex Nut, Ring Nut
Ip Rating Not Rated
Nema Enclosure Rating No Enclosure
No. Of Connections 4
No. Of Poles 2
No. Of Positions 2
Operator Illumination Style Non-Illuminated
Panel Mounting Hole Dia. 1/2"
Product Type Toggle Switch
Series G Series
Stem Color Silver
Stem Dia. 0.406" , 0.41"
Stem Dia. And Thread Size 0.406"
Stem Length 0.47"
Switch Function Configuration On/None/On
Terminal Connection Type Quick Connect Tab
Terminal Size 1/4"
Terminal Type Tab
Terminals Quick Connect

Product Details

    • Stem Color (Silver)
    • Special Features: Seal In Bushing

Shipping Information

Height (cm) 2.54
Length (cm) 13.97
Width (cm) 12.7
HS Code 8536509040
Country Of Origin MX
Weight (kg) 0.0360

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.