Flat Shipping

Flat Shipping at €24.99 + VAT

3M 316IR Connector Black 3 Ports 22-16awg - Pack Of 30 | AD7LND 4FE24

3M 7000058271 316-IR BAG Insulation Displacement Connector, Black/White, Pigtail, 3 Ports, 30 PK

Item: AD7LND Model: 7000058271Cross Ref: 4FE24 / 316-IR BAG
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemInsulation Disp. Connector
ApplicationMoisture Resistant
Blade MaterialBrass
ColorBlack , Black, White
Connector TypeSingle U Element
Fill MaterialGel
Flame RetardantYes
Insulated / UninsulatedInsulated
Insulation MaterialNylon
MaterialNylon
Max. Insulation Dia.0.155"
Max. Temp.221°F
Max. Voltage600V
Maximum Insulation Diameter0.155"
Maximum Run Wire Insulation Diameter0.155"
Maximum Run Wire Size16 AWG
Maximum Tap Wire Insulation Diameter0.155"
Maximum Tap Wire Size16 AWG
Minimum Run Wire Size22 AWG
Minimum Tap Wire Size22 AWG
No. Of Ports3
Number Of Ports3
Resistance PropertiesMoisture Resistant, Water Resistance
Rohs CompliantYes
Special FeaturesSelf Stripping
TypeGel Filled, Moisture Resistant
Wire Range22 AWG to 16 AWG
Wire TypeElectrical
Contact MaterialBrass
StandardsUL LISTED

Shipping Info:

Ship weight (kg) 0.1215
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)11.43
HS code8536904000
Country of OriginUS

Product Variants

ProductModelNumber Of PortsConnector TypeColorInsulation MaterialFill MaterialMax. VoltageFlame RetardantWire TypePkg. Qty.Price
3M 560-BULK Connector Light Blue 18-16/14str - Pack Of 5000 | AB9XRC 2GAW1 70000058782Single U ElementWhitePolypropyleneNo Fill600VYesElectrical5€1,682.75
3M 564-BULK Connector Beige 2 Ports 18-14awg - Pack Of 5000 | AC2FAQ 2JJL9 70000058702Single U ElementBeigePolypropyleneNo Fill600VNoElectrical5€1,202.64
3M 557-BULK Connector Red 2 Ports 22-16awg - Pack Of 5000 | AC2FAT 2JJN4 70001488202Double U ElementRedPolypropyleneNo Fill600VYesElectrical5€3,604.28
3M 903 Connector Yellow 2 Ports 12-10AWG - Pack of 1000 | AC2FEF 2JKN1 903-BULK2Single U ElementYellowPolypropyleneNo Fill600VNoElectrical1€540.62
3M 902 Connector Brown 2 Ports 18-10AWG - Pack of 1000 | AC2FEG 2JKN5 9022Single U ElementBrownPolypropyleneNo Fill600VYesElectrical1€582.87
3M 314U-BOX Connector Clear 3 Ports 22-14awg - Pack Of 500 | AC2FJE 2JLH7 314U-BOX3Single U ElementWhiteNylonNo Fill600VYesElectrical500€781.86
3M 902 Connector Brown 2 Ports 18-10AWG - Pack of 500 | AC2FJX 2JLL7 71001770122Single U ElementBrownPolypropyleneNo Fill600VYesElectrical500€610.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000058271 316-IR BAG Insulation Displacement Connector, Black/White, Pigtail, 3 Ports, 30 PK
€73.68 /unit