Flat Shipping

Flat Shipping at €24.99 + VAT

3M 2519TN Masking Tape, Rubber Tape Adhesive, 7.1 mil Thick, 36 mm X 55 m, Tan, 24 Pk | CE9XVZ 53JT99

3M 2519TN Masking Tape, Rubber Tape Adhesive, 7.1 mil Thick, 36 mm X 55 m, Tan, 24 Pk

Item: CE9XVZ Model: 2519TNCross Ref: 53JT99
Limited Availability
€492.03 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
ColorTan
Length55m
Width1 3/8"
Adhesion To Steel47 oz./in.
Brand And Series3M 2519
Clean Removal Time30 min.
Common IndustryAssembly & Manufacturing, Automotive, Construction, Warehouse
EnvironmentIndoor Only
Imperial Tape Length60 yd.
Imperial Tape Width1.4"
Imperial Tape Wxl1 3/8" x 60 yd.
Maximum Tape Performance Temperature200°F
Metric Tape Length55m
Metric Tape Width36 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity24
Product FormContinuous Roll
Series2519 Series
Specifications MetASTM
StandardsASTM D3330, ASTM D3652, ASTM D3759
Surface CompatibilityPaper, Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialFlat Back Paper
Tape ColorBrown
Tape Elongation10%
Tape Length55 m
Tape Resistance PropertiesMoisture-Resistant
Tape Tensile Strength47 lbs./in.
Tape Thickness7.1 mil.
Tape TypeGeneral Purpose Masking Tape
Tape Width36 mm

Shipping Info:

Ship weight (kg) 7.785
Country of OriginTW

Product Variants

ProductModelMPNPkg. Qty.Price
3M 2519TN Masking Tape, Rubber Tape Adhesive, 7.1 mil Thick, 96 mm X 55 m, Tan, 8 Pk | CE9XVW 53JT96 2519TN2519TN8€392.71
3M 2519TN Masking Tape, Rubber Tape Adhesive, 7.1 mil Thick, 72 mm X 55 m, Tan, 12 Pk | CE9XVX 53JT95 2519TN2519TN12€434.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 2519TN Masking Tape, Rubber Tape Adhesive, 7.1 mil Thick, 36 mm X 55 m, Tan, 24 Pk
€492.03 /pack