Flat Shipping

Flat Shipping at €24.99 + VAT

3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 5 Inch Disc Diameter, 500 Abrasive Grit | CE9KJG 30HK92

3M 7000119540 236U PSA Sanding Disc Roll, 5 Inch Dia, Non-Vacuum, P500 Grit, 4 PK

Item: CE9KJG Model: 7000119540Cross Ref: 30HK92 / 236U
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€340.84 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHook-and-Loop Sanding Disc
Abrasive GradeExtra Fine
Abrasive MaterialAluminum Oxide
Abrasive TypeCoated
Backing WeightC
Coating CoverageOpen
ColorGold , Gold, Yellow
Disc Backing MaterialPaper
Discs Per Roll100
GradeSuper Fine
Rolls/case4
Vacuum Hole DesignNo Hole , Non Vacuum
Width5"
Backing MaterialPaper
Diameter5"
GritP500
Product TypePSA Disc Roll
Resistance PropertiesClog, Load
Series236U Series
Vacuum Hole PatternNon-Vacuum

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)3.05
Ship length (cm)10.16
Ship width (cm)6.6
Country of OriginCA

Product Variants

ProductModelVacuum Hole DesignAbrasive GradeResistance PropertiesAbrasive MaterialCoating CoverageDiscs Per RollPkg. Qty.Price
3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 80 Abrasive Grit | CE9KGZ 30HL04 7000119551Non Vacuum--Aluminum Oxide-1004€476.84
3M 60440272585 Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 500 Abrasive Grit | CE9KHB 30HL13 7000119560Non VacuumExtra Fine-Aluminum OxideOpen1004€598.73
3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 400 Abrasive Grit | CE9KHC 30HL12 7000119559Non Vacuum--Aluminum Oxide-1004€472.94
3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 320 Abrasive Grit | CE9KHF 30HL11 7000119558Non Vacuum--Aluminum Oxide-1004€482.00
3M 60440272551 Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 240 Abrasive Grit | CE9KHG 30HL10 7000119557Non VacuumVery Fine-Aluminum OxideOpen1004€573.02
3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 220 Abrasive Grit | CE9KHL 30HL09 7000119556Non Vacuum--Aluminum Oxide-1004€455.42
3M 236U Sanding Disc Roll, Coated, Non-Vacuum, 6 Inch Disc Diameter, 180 Abrasive Grit | CE9KHN 30HL08 7000119555Non VacuumFineClog, LoadAluminum OxideOpen1004€481.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7000119540 236U PSA Sanding Disc Roll, 5 Inch Dia, Non-Vacuum, P500 Grit, 4 PK
€340.84 /pack