Flat Shipping

Flat Shipping at €24.99 + VAT

3M 233+/401+ Masking Tape 1-1/2 inch Width PK10 | AF6NEN 19YV36

3M 233+/401+ Masking Tape 1-1/2 inch Width, 10 Pk

Item: AF6NEN Model: 233+/401+Cross Ref: 19YV36
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€658.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMasking Tape
Adhesive MaterialRubber
ColorGreen
Length1 1/2"
MaterialSmooth Crepe Paper
Performance Temp.Up To 250°F
ShapeCircle
Thickness6.7 mil.
Width1 1/2"
Adhesion To Steel36 oz./in.
Clean Removal TimeNot Rated
Common IndustryAssembly & Manufacturing, Automotive, Aviation, Metalworking, Warehouse
EnvironmentIndoor Only
Imperial Tape Shape Diameter1 1/2"
Maximum Tape Performance Temperature250°F
Metric Tape Shape Diameter38.1 mm
Minimum Tape Performance TemperatureNot Rated
Package Quantity10
Product FormDisc
Series233+ Series
StandardsASTM D-6123
Surface CompatibilityABS, Acrylic, Composites, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Wood
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing ConstructionPaper
Tape Backing MaterialCrepe Paper
Tape ColorGreen
Tape Core Diameter3"
Tape Elongation10%
Tape Resistance PropertiesHeat-Resistant, Moisture-Resistant, UV-Resistant
Tape Sub-typePainter's Tape Discs
Tape Tensile Strength25 lbs./in.
Tape Thickness6.7 mil.
Tape TypePainter's Tape Shapes

Shipping Info:

Ship weight (kg) 4.5
Ship height (cm)5.08
Ship length (cm)15.24
Ship width (cm)15.24
HS code4811412100

Product Variants

ProductModelShapeAdhesive MaterialBacking MaterialPkg. Qty.Price
3M 8992 Masking Tape Dark Green 1" Dia - Pk of 100 | AA6VWH 15C486 8992CircleSilicone-100€18.52
3M 8992 Masking Tape Dark Green 1 Inch x 18 yard | AA6VWJ 15C487 8992Continuous RollSilicone-1€12.30
3M 8992 Masking Tape Dark Green 1/2" x 18 yard | AA6VWK 15C488 8992Continuous RollSilicone-1€5.65
3M 8992 Masking Tape Dark Green 1/2" Dia - Pk 250 | AA6VWL 15C489 8992CircleSilicone-250€17.38
3M 8992 Masking Tape Dark Green 1-1/2" D - Pk 100 | AA6VWM 15C490 8992CircleSilicone-100€20.31
3M 8992 Masking Tape Dark Green 1-1/2" x 18 yd | AA6VWN 15C491 8992Continuous RollSilicone-1€20.02
3M 8992 Masking Tape Dark Green 2" Dia - Pk of 100 | AA6VWP 15C492 8992CircleSilicone-100€24.63

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 233+/401+ Masking Tape 1-1/2 inch Width, 10 Pk
€658.99 /pack